Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A242408LP |
2424812 |
Manufacturer Number |
A242408LP |
24248-12 |
Category |
Metal Enclosures & Cabinets -
Nema Types 12 & 13 Metallic En
|
Metal Enclosures & Cabinets -
Nema Types 12 & 13 Metallic En
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121324 - Electrical general purpose enclosure
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510282103 |
00782051801507 |
Weight per package |
43 (lbs/each) |
45.335 (lbs/each) |
Description |
A242408LP 24X24X8 N12 CH CLMP CVR
Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);Ansi 61 Gray (Outside), White (Inside);Gray (Door), 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 43 LB
|
2424812 Encl 24X24X8 N12 1DR WM CH
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 24" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$842.15 (Each) |
$879.78 (Each) |
Carton/Reel |
$842.15 (1 Each) |
$879.78 (1 Each) |
Standard Packaging/Reel |
$842.15 (1 Each) |
$879.78 (1 Each) |
|
Cover Type |
Type 12 Continuous Hinge |
- |
Material |
Steel |
Carbon Steel |
|
Color |
White (Inside);ANSI 61 Gray (Outside) |
ANSI 61 GRAY |
Finish |
Powder Coated |
- |
|
Depth |
8 |
- |
Height |
24 |
- |
Overall Length |
24 in;609.6 mm |
- |
Size |
24.00x24.00x8.00 in |
24.00 In Width X 8.00 In Depth X 24.00 In Height |
Width |
24 |
- |
|
Description |
24X24X8 N12 CH CLMP CVR |
ENCL 24X24X8 N12 1DR WM CH |
extra long description |
NVENT HOF A242408LP Enclosure 24.00 |
B-LINE 24248-12 TYPE 12 SGL-DOOR EN |
Features |
For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure. |
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids. |
Long Description |
Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);ANSI 61 Gray (Outside), White (Inside);Gray (Door), 24 in Overall Width, 24 in Overall Length, 8 in Overall Height, 43 lb |
Eaton B-Line series wall mounted panel enclosure, 24" height, 8" length, 24" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket |
Product Type |
Enclosure 24.00X24.00X8.00 |
Type 12 SGL-Door Enc, 24X24X8 |
Short Description |
24X24X8 Wall-Mount Enclosure, Steel, White (Inside);Ansi 61 Gray (Outside) |
- |
Special Features |
Continuously Welded and Ground Smooth External Wall-Mounting Brackets;Formed External Return Flanges Around All Sides of Enclosure Opening;Screw-Down Door Clamps |
Plated door clamps |
|
dimensions |
- |
8.0000 IN X 24.0000 IN X 24.0000 IN |
Enclosure Type |
NEMA 12/13 |
- |
Finish/Coating |
White (Inside);Gray (Door) |
- |
ip rating |
IP65 |
- |
Mounting Type |
Wall Mount |
Wall |
Overall Height |
8 in;203 mm |
- |
Overall Width |
24 in;609.6 mm |
- |
Standards Met |
UL 508A Listed;cUL Listed;CSA Certified |
- |
|
|
Brand |
Hoffman Enclosures, Inc. |
EATON B-LINE SERIES |
Manufacturers Part Number |
A242408LP |
24248-12 |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Mild Steel Wall Mounted Industrial Enclosures |
Type 12 panel enclosures |
|
|
Application |
Applications Requiring a Bright White Interior to Increase Control Visibility |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Critical PowerOther IT and Datacom - IT and Datacomm - OtherUtility - Substations, Uti |
Mounting |
- |
EXTERNAL FEET, WALL |
nema rating |
12 Indoor, dust-resistant |
12 |
standard |
- |
NEMA,UL 508A,CSA C22.2. |