Item Comparison: AN16GN0CB, A200M2CAC

Item

AN16GN0CB - Nema Open 3P STR Size 2 480V Coil - Eaton

AN16GN0CB
Nema Open 3P STR Size 2 480V Coil

$1868.39 Each

$1,868.39 (1 Each)

QTY:
Each
Add
A200M2CAC - A200 - Starter Size 2 Open 3 Pole 120V/60HZ Coil - Eaton

A200M2CAC
A200 - Starter Size 2 Open 3 Pole 120V/60HZ Coil

$3558.96 Each

$3,558.96 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 4 8
Vendor Eaton Eaton
Catalog Number AN16GN0CB A200M2CAC
Manufacturer Number AN16GN0CB A200M2CAC
Category Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification Freedom/Nema Style Full Voltage Non-Reversing Control Starters
UNSPSC 39121521 - Motor starter controls 39121521 - Motor starter controls
UPC/EAN/GTIN 00782113971865 00786678231211
Weight per package 5 (lbs/each) 4.2 (lbs/each)
Description AN16GN0CB Nema Open 3P STR Size 2 480V Coil
Non-Combination Non-Reversing Starter, 3 Poles, 440 to 480 V Ac, 1/3 Phases, 25 HP Motor Power, 60 A, Horizontal Mount, 5 LB
A200M2CAC A200 - Starter Size 2 Open 3 Pole 120V/60HZ Coil
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 120 Vac Coil Voltage, 45A, Three-Pole, Size 2, 7-1/2 HP At 115V, 10 HP At 208V, 15 HP At 240V, 25 HP At 480, 600V, A200 Series, Wired For Separate Control
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1,868.39 (Each) $3,558.96 (Each)
Carton/Reel $1,868.39 (1 Each) $3,558.96 (1 Each)
Standard Packaging/Reel $1,868.39 (1 Each) $3,558.96 (1 Each)
Current Rating 60 A -
Number of Phases 1;3 -
Poles Three-pole -
Size 2 -
Description NEMA OPEN 3P STR SIZE 2 480V COIL A200 - STARTER SIZE 2 OPEN 3 POLE 120V/60HZ COIL
extra long description ETN AN16GN0CB AN16GN0CB ETN A200M2CAC NEMA size 2 starter,
Features Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.
Long Description Non-Combination Non-Reversing Starter, 3 Poles, 440 to 480 V ac, 1/3 Phases, 25 hp Motor Power, 60 A, Horizontal Mount, 5 lb Eaton Freedom NEMA motor control starter, Non-reversing starter, 120 VAC coil voltage, 45A, Three-pole, Size 2, 7-1/2 hp at 115V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V, A200 series, Wired for Separate Control
Product Type Non-Combination Non-Reversing Starter Nema Size 2 Starter, 120VAC Coil, A200
Short Description Non-Combination Non-Reversing Starter, 440 to 480 VAC, 3 Phase, Motor and Power Control Equipment, 5 lb -
Special Features C440 Solid-State Overload or Bi-Metallic Overload offering available -
Coil Voltage 440 to 480 V ac 120 VAC
dimensions 4.9400 IN X 4.3800 IN X 3.3100 IN 8.2000 IN X 6.1000 IN X 5.0000 IN
motor power 25 hp -
Mounting Type Horizontal Mount -
Standards Met UL Listed;CSA Certified -
Brand Eaton Corp Viton(R)
Manufacturers Part Number AN16GN0CB A200M2CAC
Category Description FREEDOM/NEMA STYLE FULL VOLTAGE NON-REVERSING Control Starters
Type Motor control starter Motor Control
Weight 5 lb -
Application Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting HORIZONTAL -
standard UL Listed,CSA Certified CSA Certified,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat