Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A161606LP |
1616612 |
Manufacturer Number |
A161606LP |
16166-12 |
Category |
Metal Enclosures & Cabinets -
Nema Types 12 & 13 Metallic En
|
Metal Enclosures & Cabinets -
Nema Types 12 & 13 Metallic En
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121324 - Electrical general purpose enclosure
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510279905 |
00782051406887 |
Weight per package |
21.42 (lbs/each) |
18.2919 (lbs/each) |
Description |
A161606LP 16X16X6 N12 CLMP CH Encl
Continuous Hinge Enclosure With Clamps LP Type 12, 16X16X6, Gray, Mild Steel
|
1616612 Encl 16X16X6 N12 1DR CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 16" Height, 6" Length, 16" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$595.54 (Each) |
$614.72 (Each) |
Carton/Reel |
$595.54 (1 Each) |
$614.72 (1 Each) |
Standard Packaging/Reel |
$595.54 (1 Each) |
$614.72 (1 Each) |
|
Material |
MILD STEEL |
Carbon Steel |
|
Color |
- |
ANSI 61 GRAY |
Finish |
Powder Coated |
- |
|
Depth |
6 |
- |
Height |
16 |
- |
Size |
16.00x16.00x6.00 in |
16.00 In Width X 6.00 In Depth X 16.00 In Height |
Width |
16 |
- |
|
Description |
16X16X6 N12 CLMP CH ENCL |
ENCL 16X16X6 N12 1DR CH CLAMP CVR |
extra long description |
NVENT HOF A161606LP Enclosure 16.00 |
B-LINE 16166-12 TYPE 12 SGL-DOOR EN |
Features |
For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure. |
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids. |
Long Description |
Continuous Hinge Enclosure with Clamps LP Type 12, 16x16x6, Gray, Mild Steel |
Eaton B-Line series wall mounted panel enclosure, 16" height, 6" length, 16" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket |
Product Type |
Enclosure 16.00X16.00X6.00 |
Type 12 SGL-Door Enc, 16X16X6 |
Special Features |
- |
Plated door clamps |
|
dimensions |
- |
6.0000 IN X 16.0000 IN X 16.0000 IN |
ip rating |
IP65 |
- |
Mounting Type |
- |
Wall |
|
Brand |
Nvent Hoffman |
Eaton |
Manufacturers Part Number |
A161606LP |
16166-12 |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Mild Steel Wall Mounted Industrial Enclosures |
Type 12 panel enclosures |
|
Application |
Controls and Drives |
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerC |
Mounting |
- |
EXTERNAL FEET, WALL |
nema rating |
12 Indoor, dust-resistant |
12 |
standard |
- |
UL 508A,NEMA,CSA C22.2. |
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
Call nearest store for Item Price
|