Item Comparison: A1412CHNF, 141264CHC

Item

A1412CHNF - 14X12X6 N4 CH, CLMP LTCH - Nvent Hoffman

A1412CHNF
14X12X6 N4 CH, CLMP LTCH

$352.17 Each

$704.34 (2 Each)

QTY:
Each
Add
141264CHC - Encl 14X12X6 N4 Encl - Eaton

141264CHC
Encl 14X12X6 N4 Encl

$348.74 Each

$348.74 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 58 39
Vendor Nvent Hoffman Eaton
Catalog Number A1412CHNF 141264CHC
Manufacturer Number A1412CHNF 14126-4CHC
Category Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510557508 00782051740608
Weight per package 33.84 (lbs/each) 12.986 (lbs/each)
Description A1412CHNF 14X12X6 N4 CH, CLMP LTCH
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 12 In Overall Width, 14 In Overall Length, 6 In Overall Height, 33.84 LB
141264CHC Encl 14X12X6 N4 Encl
Eaton B-Line Series Jic Panel Enclosure, 14" Height, 6" Length, 12" Width, Nema 4, Hinged Cover, 4CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $352.17 (Each) $348.74 (Each)
Carton/Reel $352.17 (1 Each) $348.74 (1 Each)
Standard Packaging/Reel $704.34 (2 Each) $348.74 (1 Each)
Cover Type Type 4 Continuous Hinge -
Material Steel Carbon Steel
Color Gray ANSI 61 GRAY
Color Code ANSI 61 -
Finish Powder Coated -
Depth 6 -
Overall Length 14 in;356 mm -
Size 14.00x12.00x6.00 in 12.00 In Width X 6.00 In Depth X 14.00 In Height
Width 12 -
Description 14X12X6 N4 CH,CLMP LTCH ENCL 14X12X6 N4 ENCL
extra long description NVENT HOF A1412CHNF CHNF Box 14.00x B-LINE 14126-4CHC TYPE 4 JIC CONTIN
Features A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications. Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 12 in Overall Width, 14 in Overall Length, 6 in Overall Height, 33.84 lb Eaton B-Line series JIC panel enclosure, 14" height, 6" length, 12" width, NEMA 4, Hinged cover, 4CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Product Type CHNF Box 14.00X12.00X6.00 Type 4 Jic Continuous Hinge CVR Enc, 14X12X6
Short Description 8X8X4 N12 Junction Box, Steel, Gray -
Special Features Seams Continuously Welded and Ground Smooth;Corner-Formed Doors;Simple Easy-to-Remove and Install Hinge Pins with Captivation Clip;High-Torque Threadless Studs and Fasteners on Door;Minimum-Width Body Flange Provides Maximum Door;A Continuous Hinge Combined with Stainless Steel Clamps on Three Sides Provide Environmental Protection and Security in Indoor or Outdoor Applications. Cont. piano hinge with s.s. door clamp,panel mount
dimensions - 6.0000 IN X 12.0000 IN X 14.0000 IN
Enclosure Type NEMA 4;NEMA 12;NEMA 13 -
Finish/Coating Polyester Powder Paint -
ip rating IP66 -
Mounting Type Bracket Mount Wall
Overall Height 6 in;152 mm -
Overall Width 12 in;305 mm -
Standards Met UL 50, 50E Listed Type 4, 12, 13 File No. E27567;cUL Listed per CSA C22.2 No. 94 Type 4, 12, 13 File No. E27567;UL 508A Listed;Type 4, 12, 13 File No. E61997;cUL Listed per CSA C22.2 No. 94;Type 4, 12, 13 File No. E61997;RoHS Compliant -
Made in USA yes -
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number A1412CHNF 14126-4CHC
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Mild Steel Industrial Terminal and Junction Boxes JIC panel enclosure
Weight 33.84 lb -
Application Indoor or Outdoor Ind Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings /
Mounting - EXTERNAL FEET, WALL
nema rating 12 Indoor, dust-resistant 4
standard - UL 50,NEMA,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat