Item Comparison: A1400HS10EG, A1400HS10PG

Item

A1400HS10EG - 14G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut - Superstrut

A1400HS10EG
14G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut

$8.22 Foot

$4,110.00 (500 Feet)

QTY:
Feet
Add
A1400HS10PG - 14G 1-5/8"X1-5/8" 10FT Pgal HLF Slot Strut - Superstrut

A1400HS10PG
14G 1-5/8"X1-5/8" 10FT Pgal HLF Slot Strut

$9.0801 Foot

$4,540.05 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 950
All Stores 3,000 1,880
Vendor Superstrut Superstrut
Catalog Number A1400HS10EG A1400HS10PG
Manufacturer Number A1400HS 10EG A1400HS10PG
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00616013099186 00616013109731
Weight per package 1.36 (lbs/each) 1.24 (lbs/each)
Description A1400HS10EG 14G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut
Channel, 14 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 10 Feet, Half Slot Electro-Galvanized Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers
A1400HS10PG 14G 1-5/8"X1-5/8" 10FT Pgal HLF Slot Strut
Half-Slot Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 124 LB/FT
Minimum Order QTY 10 Units 10 Units
Unit/Foot $8.22 (Foot) $9.08 (Foot)
Carton/Reel $82.20 (10 Feet) $4,540.05 (500 Feet)
Standard Packaging/Reel $4,110.00 (500 Feet) $4,540.05 (500 Feet)
Material - Steel
Finish Electrogalvanizing Pre Galvanized
Depth 1-5/8 -
Height - 1-5/8 in
Length 10 10 ft
Thickness - 14 AWG
Width 1.625 -
Description 14G 1-5/8"X1-5/8" 10FT EGAL HLF SLOT STRUT 14G 1-5/8"X1-5/8" 10FT PGAL HLF SLOT STRUT
extra long description ABB A1400HS 10EG HS CHNL 14GA 1-5/8 ABB A1400HS 10PG HS CHNL 14GA 1-5/8
Long Description Channel, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Half Slot Electro-Galvanized Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers Half-Slot Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 124 lb/ft
Product Type HS CHNL 14GA 1-5/8X1-5/8 10FT Eg Half-Slot Channel
Short Description - 1-5/8" x 1-5/8" Half-Slot Channel, Pre-Galvanized Steel, 10 ft
similar brands Unistrut Unistrut
Special Features Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Center Spacing - 2 in
gauge 14 Gauge -
package quantity - 500 CT
slot size - 9/16 x 1-1/8 in
Made in USA - yes
Brand Superstrut Thomas & Betts
Manufacturers Part Number A1400HS 10EG A1400HS-10PG
sub brand - Superstrut(R)
Category Description STRUT CHANNEL STRUT CHANNEL
Type Metal Channels -
minimum qty 10 10
Weight - 124 lb/ft
Application Support and framing applications Support and Framing
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat