Item Comparison: 12124RTSC, A12R124

Item

12124RTSC - 12X12X4 RT Junction Box - Unity

12124RTSC
12X12X4 RT Junction Box

$147.51 Each

$885.06 (6 Each)

QTY:
Each
Add
A12R124 - 12X12X4 N3R SC Encl - Nvent Hoffman

A12R124
12X12X4 N3R SC Encl

$75.31 Each

$150.62 (2 Each)

QTY:
Each
Add
Nacogdoches 0 22
All Stores 149 182
Vendor Unity Nvent Hoffman
Catalog Number 12124RTSC A12R124
Manufacturer Number 12124RTSC A12R124
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification Steel Wire Way Junction Boxes Steel Junction Boxes
UNSPSC 39121332 - Electrical junction box 39121303 - Electrical boxes
UPC/EAN/GTIN 00761515343807 00783510380809
Weight per package 8 (lbs/each) 19 (lbs/each)
Description 12124RTSC 12X12X4 RT Junction Box
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 12 In Overall Width, 12 In Overall Length, 12 In Overall Height, 5 Knockouts, 8 LB
A12R124 12X12X4 N3R SC Encl
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 12 In Overall Width, 12 In Overall Length, 4 In Overall Height, 5 Knockouts, 19.0 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $147.51 (Each) $75.31 (Each)
Carton/Reel $147.51 (1 Each) $75.31 (1 Each)
Standard Packaging/Reel $885.06 (6 Each) $150.62 (2 Each)
connection Screw Terminal -
Cover Type Screw On;Slip On Screw Cover
Material Low Carbon Steel Steel
Color Gray Gray
Color Code - ANSI 61
Finish - Galvanized
Overall Length 12 in 12 in
Size - 12.00x12.00x4.00 in
Width - 12
Construction Formed From Code Gauge, Low Carbon Steel, Drip Shield Top, Seam Free Sides -
Description 12X12X4 RT JUNCTION BOX 12X12X4 N3R SC ENCL
extra long description UNT 12124RTSC N3R SCREW COVER PULL NVENT HOF A12R124 Enclosure 12.00x1
Features - Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Long Description Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 12 in Overall Width, 12 in Overall Length, 12 in Overall Height, 5 Knockouts, 8 lb Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 12 in Overall Width, 12 in Overall Length, 4 in Overall Height, 5 Knockouts, 19.0 lb
Product Type Enclosure Enclosure 12.00X12.00X4.00
Short Description Enclosure, Gray, 12 x 12 x 12 in, Type 3, 3R Enclosure, Gray, 12.00 x 12.00 x 4.00 in, NEMA 3R, Screw Cover
Special Features Drip Shield Top;Seam Free Sides Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin
Cable Entry (2) (1/2 - 3/4 IN) Conduit Concentric Knockout Bottom, (2) (3/4 - 1 IN) Conduit Concentric Knockout Bottom, (1) (1 - 1-1/4 IN) Conduit Concentric Knockout Bottom Freeform Pattern -
Enclosure Type Type 3, 3R Nema 3R
Finish/Coating Gunsmoke Gray Powder Coated Galvanized Paint
ip rating IP32 IP32
Knockouts Yes Yes
Mounting Type - Embossed
Number of Knockouts 5 5
Overall Height 12 in 4 in
Overall Width 12 in 12 in
Standards Met UL Standard 50 and 50E;cULus Listed;RoHS Compliant UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant
Made in USA yes yes
Brand Unity MFG Hoffman Enclosures, Inc.
Manufacturers Part Number 12124RTSC A12R124
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL JUNCTION BOXES
Type Screw-On Slip-On Cover Enclosure Pull and Junction Boxes
Weight 8 lb 19.0 lb
Application Wiring Boxes;Junction and Pull Box Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box
Mounting WALL -
standard C/US UL 50 And UL 50E - Type 3R: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet, Damage From External Ice Formation, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat