Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Unity |
Nvent Hoffman |
Catalog Number |
121272GRTNK |
A121272RT |
Manufacturer Number |
121272GRTNK |
A121272RT |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131714 - Wiring trough
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00761515144961 |
00783510430795 |
Weight per package |
70 (lbs/each) |
89.7 (lbs/each) |
Description |
121272GRTNK 12X12X72 RT Wireway
Unity 121272GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 12 In, 12 In Depth, Length: 72 In, 14 Ga Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, Nema 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, Ul 50 and Ul 870 - Type 3R: Intended For Outdoor Use Primarily to Provide A Degree Of Protection Against Rain, Sleet and Damage From External Ice Formation, Csa C22.2 No. 26 Certified, Type 3R, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and T
|
A121272RT 12X12X72 N3R Wire Trough
Wiring Trough Nema Type 3R, 12.00X12.00X72.00, Gray, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$530.10 (Each) |
$721.05 (Each) |
Carton/Reel |
$530.10 (1 Each) |
$721.05 (1 Each) |
Standard Packaging/Reel |
$530.10 (1 Each) |
$721.05 (1 Each) |
|
Material |
Low-Carbon Steel |
MILD STEEL |
|
Color |
Gray |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
POLYESTER POWDER |
Galvanized |
|
Depth |
12 |
72 |
Length |
72 |
- |
Size |
- |
12.00x12.00x72.00 in |
Width |
12 |
12 |
|
Description |
12X12X72 RT WIREWAY |
12X12X72 N3R WIRE TROUGH |
extra long description |
UNT 121272GRTNK N3R SCREW COVER GUT |
NVENT HOF A121272RT Wire Trough, Ty |
Features |
- |
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. |
Long Description |
Unity 121272GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 12 IN, 12 IN Depth, Length: 72 IN, 14 GA Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, NEMA 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And T |
Wiring Trough NEMA Type 3R, 12.00x12.00x72.00, Gray, Steel |
Product Type |
N3R Screw Cover Gutter No K.O. Powder Coated |
Wire Trough, Type 3R |
Special Features |
For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket |
- |
|
ip rating |
- |
IP32 |
Knockouts |
NO |
- |
|
Brand |
Unity |
Nvent Hoffman |
Manufacturers Part Number |
121272GRTNK |
A121272RT |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
GRT Gutter Slip-On Cover Wiring Trough |
Trough |
|
Application |
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable |
Power Distribution |
Enclosure |
NEMA 3R, IP32 |
- |
nema rating |
- |
3R Weather-resistant, except dust |
standard |
UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant |