Item Comparison: A121272RT, 121272GRTNK

Item

A121272RT - 12X12X72 N3R Wire Trough - Nvent Hoffman

A121272RT
12X12X72 N3R Wire Trough

$721.05 Each

$721.05 (1 Each)

QTY:
Each
Add
121272GRTNK - Wway 12X12X72 N3R - Eaton

121272GRTNK
Wway 12X12X72 N3R

$1334.57 Each

$1,334.57 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 16 15
Vendor Nvent Hoffman Eaton
Catalog Number A121272RT 121272GRTNK
Manufacturer Number A121272RT 121272GRTNK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00783510430795 00782051144963
Weight per package 89.7 (lbs/each) 62.655 (lbs/each)
Description A121272RT 12X12X72 N3R Wire Trough
Wiring Trough Nema Type 3R, 12.00X12.00X72.00, Gray, Steel
121272GRTNK Wway 12X12X72 N3R
Eaton B-Line Series Wiring Trough, 12" Height, 72" Length, 12" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $721.05 (Each) $1,334.57 (Each)
Carton/Reel $721.05 (1 Each) $1,334.57 (1 Each)
Standard Packaging/Reel $721.05 (1 Each) $1,334.57 (1 Each)
Material MILD STEEL 16 GAUGE GALVANEAL STEEL
Color Gray Gray
Color Code ANSI 61 -
Finish Galvanized Gray
Depth 72 12.00 In
Length - 72.00 In
Size 12.00x12.00x72.00 in -
Width 12 12.00 In
Description 12X12X72 N3R WIRE TROUGH WWAY 12X12X72 N3R
extra long description NVENT HOF A121272RT Wire Trough, Ty B-LINE 121272 GRT NK 7200 N3R SC ST
Features Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Wiring Trough NEMA Type 3R, 12.00x12.00x72.00, Gray, Steel Eaton B-Line series wiring trough, 12" height, 72" length, 12" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type Wire Trough, Type 3R 7200 N3R SC Straight Section W/O Ko
dimensions - 72.0000 IN X 12.0000 IN X 12.0000 IN
ip rating IP32 -
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number A121272RT 121272 GRT NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough Wiring trough
Application Power Distribution Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facil
Enclosure - NEMA 3R, IP32
nema rating 3R Weather-resistant, except dust -
standard - CSA Certified,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat