Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A1210CH |
1210512CHC |
Manufacturer Number |
A1210CH |
12105-12CHC |
Category |
Metal Enclosures & Cabinets -
Nema Types 12 & 13 Metallic En
|
Metal Enclosures & Cabinets -
Nema Types 12 & 13 Metallic En
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510554200 |
00782051750706 |
Weight per package |
47.5999 (lbs/each) |
9.597 (lbs/each) |
Description |
A1210CH 12X10X5 N12 CH CLMP LTCH
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 10 In Overall Width, 12 In Overall Length, 5 In Overall Height, 47.59 LB
|
1210512CHC Encl 12X10X5 N12 Encl
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 5 In Overall Width, 10 In Overall Length, 12 In Overall Height, 9.58 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$217.01 (Each) |
$198.92 (Each) |
Carton/Reel |
$217.01 (1 Each) |
$198.92 (1 Each) |
Standard Packaging/Reel |
$868.04 (4 Each) |
$198.92 (1 Each) |
|
Cover Type |
Type 12 Continuous Hinge |
Type 12 Continuous Hinge |
Material |
Steel |
Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
- |
|
Overall Length |
12 in;305 mm |
10 in;254 mm |
Size |
12.00x10.00x5.00 in |
10.00 In Width X 5.00 In Depth X 12.00 In Height |
Width |
10 |
- |
|
Description |
12X10X5 N12 CH CLMP LTCH |
ENCL 12X10X5 N12 ENCL |
extra long description |
NVENT HOF A1210CH CH Box 12.00x10.0 |
B-LINE 12105-12CHC TYPE 12 JIC CONT |
Features |
This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications. |
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes. |
Long Description |
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 10 in Overall Width, 12 in Overall Length, 5 in Overall Height, 47.59 lb |
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 5 in Overall Width, 10 in Overall Length, 12 in Overall Height, 9.58 lb |
Product Type |
CH Box 12.00X10.00X5.00 |
Hinge Cover Enclosure |
Short Description |
8X8X4 N12 Junction Box, Steel, Gray |
8x8x4 Hinge Cover Enclosure, Steel, Gray, N12 |
Special Features |
Continuously Welded and Ground Smooth Continuous Hinge;Screw-Down Door Clamps;Bonding Provision on Door;External Welded-On Mounting Brackets for Easy Installation;Oil-Resistant Gasket;Weldnuts Provided for Mounting Option |
Cover has a Seamless Poured In-Place Gasket |
|
dimensions |
- |
5.0000 IN X 10.0000 IN X 12.0000 IN |
Enclosure Type |
NEMA 12/13 |
NEMA 12/13 |
Finish/Coating |
Polyester Powder Paint |
Polyester Powder Coated;Phosphate Undercoat |
ip rating |
IP65 |
IP65 |
Mounting Type |
Bracket Mount |
Wall Mount |
Overall Height |
5 in;127 mm |
12 in;305 mm |
Overall Width |
10 in;254 mm |
5 in;127 mm |
Standards Met |
UL 50, 50E Listed, TYPE 12, 13, FILE NO. E27567;cUL Listed per CSA 22.2 NO. 94, Type 12, 13, FILE NO. E27567;UL 508A Listed, Type 12, 13, FILE NO. E61997;cUL Listed per CSA 22.2 NO. 94, Type 12, 13, FILE NO. E61997 |
UL 508 Listed;CSA C22.2 NO.94 Certified;JIC Standard EGP-1-1967 |
|
|
Brand |
Hoffman Enclosures, Inc. |
EATON B-LINE SERIES |
Manufacturers Part Number |
A1210CH |
12105-12CHC |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Mild Steel Industrial Terminal and Junction Boxes |
JIC panel enclosure |
|
|
Application |
This Easy-To-Open Continuous Hinge Enclosure Features Screw-Down Clamps for Secure Closure |
Houses Electrical Controls and Instruments;Protects against Circulating Dust Falling Dirt and Dripping Non-Corrosive Liquids |
Mounting |
- |
EXTERNAL FEET, WALL |
nema rating |
- |
12 |
standard |
- |
UL 508A,NEMA,CSA C22.2. |