Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A12106CHQRFG |
12106SDFQR |
Manufacturer Number |
A12106CHQRFG |
12106SDFQR |
Category |
Non-Metal Enclosures & Cabinet -
Nema Types 4, 4X, 12 & 13
|
Non-Metal Enclosures & Cabinet -
Nema Types 4X & 6
|
Classification |
Vynckier Fiberglass Enclosures
|
Vynckier Fiberglass Enclosures
|
UNSPSC |
39121324 - Electrical general purpose enclosure
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510297305 |
00782051524291 |
Weight per package |
10.2 (lbs/each) |
6 (lbs/each) |
Description |
A12106CHQRFG 12X10X6 N4X CH FG Encl
Continuous Hinge QR Cover Enclosure 4X, 12X10X6, Light Gray, Fiberglass
|
12106SDFQR Encl 12X10X6 N4X FG QR HC
Fiberglass Enclosure, Hinged Quick Release Cover, Wall Mount, Gray, 11.83 In Overall Width, 6.31 In Overall Length, 13.45 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$282.17 (Each) |
$0.00 (Each) |
Carton/Reel |
$282.17 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$564.34 (2 Each) |
$0.00 (1 Each) |
|
Cover Type |
- |
Hinged Quick Release Cover |
Material |
Fiberglass |
Molded Fiberglass Reinforced Polyester |
|
Color |
Light Gray |
Gray |
Color Code |
RAL 7035 |
- |
Finish |
Smooth Matte |
- |
|
Depth |
6 |
- |
Height |
12 |
- |
Overall Length |
- |
6.31 in;160 mm |
Size |
12.00x10.00x6.00 in |
10.00 In Width X 6.00 In Depth X 12.00 In Height |
Width |
10 |
- |
|
Construction |
- |
Impact Resistant, Non-Conductive, Light-Weight |
Description |
12X10X6 N4X CH FG ENCL |
ENCL 12X10X6 N4X FG QR HC |
extra long description |
NVENT HOF A12106CHQRFG Enclosure 12 |
B-LINE 12106-SDFQR TYPE 4X FIBERGLA |
Features |
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security. |
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes. |
Long Description |
Continuous Hinge QR Cover Enclosure 4X, 12x10x6, Light Gray, Fiberglass |
Fiberglass Enclosure, Hinged Quick Release Cover, Wall Mount, Gray, 11.83 in Overall Width, 6.31 in Overall Length, 13.45 in Overall Height |
Product Type |
Enclosure 12.00X10.00X6.00 |
Fiberglass Enclosure |
Short Description |
- |
Fiberglass Enclosure, Hinged Quick Release Cover, 12 X 10 X 6 in |
Special Features |
- |
Impact Resistant;Non-Conductive;Light-Weight |
|
dimensions |
- |
6.3100 IN X 11.8300 IN X 11.4200 IN |
Enclosure Type |
- |
NEMA Type 4X |
ip rating |
IP66 |
- |
Mounting Type |
- |
Wall Mount |
Overall Height |
- |
13.45 in;341 mm |
Overall Width |
- |
11.83 in;300 mm |
Standards Met |
- |
UL/cUL 50;CSA C22.2 |
|
|
Brand |
Nvent Hoffman |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
A12106CHQRFG |
12106-SDFQR |
|
Category Description |
VYNCKIER FIBERGLASS ENCLOSURES |
VYNCKIER FIBERGLASS ENCLOSURES |
Type |
Solid Cover, Quick Release |
JIC panel enclosure |
|
Application |
Corrosive Environments; Controls and Drives |
Electrical/Electronic Control;Instruments in Harsh Environment;Indoor/Outdoor |
nema rating |
4X Watertight, corrosion-resistant |
4X |
standard |
- |
UL 50,NEMA,CSA C22.2. |
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
Call nearest store for Item Price
|