Item Comparison: A1202HS10PG, B22SHAGALV10

Item

A1202HS10PG - 12G 1-5/8"X1-5/8" 10FT Pgal BK to BK HS Strut - Superstrut

A1202HS10PG
12G 1-5/8"X1-5/8" 10FT Pgal BK to BK HS Strut

$10.79 Foot

$2,697.50 (250 Feet)

QTY:
Feet
Add
B22SHAGALV10 - BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLTD, 2" CNTR - Eaton

B22SHAGALV10
BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLTD, 2" CNTR

$13.63 Foot

$136.30 (10 Feet)

QTY:
Feet
Add
Nacogdoches 490 0
All Stores 11,040 18,290
Vendor Superstrut Eaton
Catalog Number A1202HS10PG B22SHAGALV10
Manufacturer Number A1202HS 10PG B22SHAGALV10
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00616013016039 00781011034450
Weight per package 3.6 (lbs/each) 3.64 (lbs/each)
Description A1202HS10PG 12G 1-5/8"X1-5/8" 10FT Pgal BK to BK HS Strut
Half-Slot Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 2 Channels, 360 LB/100
B22SHAGALV10 BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLTD, 2" CNTR
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
Minimum Order QTY 10 Units 10 Units
Unit/Foot $10.79 (Foot) $13.63 (Foot)
Carton/Reel $107.90 (10 Feet) $13.63 (1 Feet)
Standard Packaging/Reel $2,697.50 (250 Feet) $136.30 (10 Feet)
Material Steel Low Carbon Steel
Finish Pre Galvanized Pre Galvanized
material composition - Cold Formed Low Carbon Steel
material standard - ASTM A653
Depth 1-5/8 In 3-1/4 In
Height 1-5/8 in 1-5/8 in;41.3 mm
Length 10 ft 10 ft
Thickness 12 AWG 12 AWG;2.6 mm
Width 1-5/8 in 1-5/8 in
Description 12G 1-5/8"X1-5/8" 10FT PGAL BK TO BK HS STRUT BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLTD, 2" CNTR
extra long description ABB A1202HS 10PG HALF SLOT CHNL BK- B-LINE B22SHA-120GLV CHNL, 1 5/8" X
Features - Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Long Description Half-Slot Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 2 Channels, 360 lb/100 SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft
Product Type Half-Slot Channel SH Type Channel
Short Description 1-5/8" x 3-1/4" Half-Slot Channel, Steel, 10 ft SH Type Channel, Low Carbon Steel, 10 ft, 1 5/8-in. x 1 5/8-in., 12 AWG, BK/BK Slotted
similar brands Unistrut Unistrut
Special Features The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces 2 In Center Spacing
Center Spacing 2 in 2 in
dimensions - 120.0000 IN X 1.6200 IN X 1.6200 IN
gauge 12 Gauge 12
Number of Channels 2 -
package quantity 10 PK;250 CT 10 PK;1 CT
slot size 9/16 x 1-1/8 in 9/16 x 1-1/8 in;14.3 x 28.6 mm
Made in USA yes yes
Brand Thomas & Betts EATON B-LINE SERIES
Manufacturers Part Number A1202HS-10PG B22SHA-120GLV
sub brand Superstrut(R) -
Category Description STRUT CHANNEL STRUT CHANNEL
Type Metal Channels Strut back-to-back welded channel
minimum qty 10 10
Status - Inactive
Weight 360 lb/100 1.82 lb/ft;2.71 kg/m
Application Support and Framing Nuclear;Pharmaceutical Industry Chemical;Petrochemical
standard - Not Applicable
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat