Nacogdoches |
440 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
A1202HS10PG |
A1202HS10EG |
Manufacturer Number |
A1202HS 10PG |
A1202HS 10EG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013016039 |
00616013098516 |
Weight per package |
3.6 (lbs/each) |
3.92 (lbs/each) |
Description |
A1202HS10PG 12G 1-5/8"X1-5/8" 10FT Pgal BK to BK HS Strut
Half-Slot Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 2 Channels, 360 LB/100
|
A1202HS10EG 12G 1-5/8"X1-5/8" 10FT Egal BK to BK HS Strut
Half-Slot Channel, Steel, Silver Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 2 Channels, 392 LB/100
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$10.79 (Foot) |
$18.56 (Foot) |
Carton/Reel |
$107.90 (10 Feet) |
$185.57 (10 Feet) |
Standard Packaging/Reel |
$2,697.50 (250 Feet) |
$4,639.25 (250 Feet) |
|
|
Finish |
Pre Galvanized |
Silver Galvanized |
|
Depth |
1-5/8 In |
- |
Height |
1-5/8 in |
1-5/8 in |
Length |
10 ft |
10 ft |
Thickness |
12 AWG |
12 AWG |
Width |
1-5/8 in |
- |
|
Description |
12G 1-5/8"X1-5/8" 10FT PGAL BK TO BK HS STRUT |
12G 1-5/8"X1-5/8" 10FT EGAL BK TO BK HS STRUT |
extra long description |
ABB A1202HS 10PG HALF SLOT CHNL BK- |
ABB A1202HS 10EG HALF SLOT CHNL BK- |
Long Description |
Half-Slot Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 2 Channels, 360 lb/100 |
Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 2 Channels, 392 lb/100 |
Product Type |
Half-Slot Channel |
Standard Channel |
Short Description |
1-5/8" x 3-1/4" Half-Slot Channel, Steel, 10 ft |
1-5/8" x 1-5/8" Half-Slot Channel, Electro-galvanized Steel, 10 ft, Back to Back |
similar brands |
Unistrut |
Unistrut |
Special Features |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
|
Center Spacing |
2 in |
2 in |
gauge |
12 Gauge |
- |
Number of Channels |
2 |
2 |
package quantity |
10 PK;250 CT |
250 CT |
slot size |
9/16 x 1-1/8 in |
9/16 x 1-1/8 in |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
A1202HS-10PG |
A1202HS-10EG |
sub brand |
Superstrut(R) |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Metal Channels |
- |
|
|
Weight |
360 lb/100 |
392 lb/100 |
|
Application |
Support and Framing |
Support and Framing |