Nacogdoches |
200 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
A120210PG |
A120210EG |
Manufacturer Number |
A1202 10PG |
A1202 10EG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013100837 |
00616013098530 |
Weight per package |
3.6 (lbs/each) |
3.49 (lbs/each) |
Description |
A120210PG 12G 1-5/8"X1-5/8" 10FT Pgal BK to BK SLD STRT
Standard Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 1-1/8 In Center Spacing, 9/16 In Slot Size, 2 Channels, 360 LB/100
|
A120210EG 12G 1-5/8"X1-5/8" 10FT Egal BK to BK SLD STRT
Channel, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 10 Feet, Electro-Galvanized Steel, Back to Back Combination
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$17.61 (Foot) |
$18.56 (Foot) |
Carton/Reel |
$4,402.82 (250 Feet) |
$4,639.25 (250 Feet) |
Standard Packaging/Reel |
$4,402.82 (250 Feet) |
$4,639.25 (250 Feet) |
|
|
Finish |
Pre Galvanized |
SilverGalv |
|
Depth |
1-5/8 In |
1-5/8 In |
Height |
1-5/8 in |
- |
Length |
10 ft |
10 ft |
Thickness |
12 AWG |
- |
Width |
1-5/8 in |
1-5/8 in |
|
Description |
12G 1-5/8"X1-5/8" 10FT PGAL BK TO BK SLD STRT |
12G 1-5/8"X1-5/8" 10FT EGAL BK TO BK SLD STRT |
extra long description |
ABB A1202 10PG CHNL BK-BK 12GA 1-5/ |
ABB A1202 10EG CHNL BK-BK 12GA 1-5/ |
Long Description |
Standard Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 1-1/8 in Center Spacing, 9/16 in Slot Size, 2 Channels, 360 lb/100 |
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Electro-Galvanized Steel, Back to Back Combination |
Product Type |
CHNL BK-BK 12GA 1-5/8X1-5/8 10FT PG |
CHNL BK-BK 12GA 1-5/8X1-5/8 10FT Eg |
Short Description |
1-5/8" x 1-5/8" Standard Channel, Steel, 10 ft |
- |
similar brands |
Unistrut |
Unistrut |
Special Features |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces |
|
Center Spacing |
1-1/8 in |
- |
gauge |
12 Gauge |
12 Gauge |
Number of Channels |
2 |
- |
package quantity |
500 CT |
- |
slot size |
9/16 in |
- |
|
|
Brand |
Thomas & Betts |
Superstrut |
Manufacturers Part Number |
A1202-10PG |
A1202-10EG |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Metal Channels |
Metal Channels |
|
|
|
Application |
Support and Framing |
Support and framing applications |