Nacogdoches |
7,280 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Unistrut |
Catalog Number |
A1200HS10EG |
P1000T10PG |
Manufacturer Number |
A1200HS 10EG |
P1000T-10PG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013088173 |
00786364013855 |
Weight per package |
1.85 (lbs/each) |
1.85 (lbs/each) |
Description |
A1200HS10EG 12G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut
Half-Slot Channel, Steel, Silver Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 185 LB/100
|
P1000T10PG 1-5/8X1-5/8 Hot
Channel, Low-Carbon Strip Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 0.105 In Thickness, 2 In Center Spacing, 9/16 In Slot Size, 185 LB/100 FT
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$6.69 (Foot) |
$0.00 (Foot) |
Carton/Reel |
$66.89 (10 Feet) |
$0.00 (10 Feet) |
Standard Packaging/Reel |
$66.89 (10 Feet) |
$0.00 (50 Feet) |
|
Material |
Steel |
Low-Carbon Strip Steel |
|
Finish |
Silver Galvanized |
Pre Galvanized |
|
Depth |
1-5/8 In |
- |
Height |
1-5/8 in |
1-5/8 in;41.3 mm |
Length |
10 ft |
10 ft;3.05 m |
Thickness |
12 AWG |
0.105 in;2.7 mm |
Width |
1-5/8 in |
1-5/8 in;41.3 mm |
|
Commodity Description |
- |
CHANNEL & STRUT |
Description |
12G 1-5/8"X1-5/8" 10FT EGAL HLF SLOT STRUT |
1-5/8X1-5/8 HOT |
extra long description |
ABB A1200HS 10EG HS CHNL 1-5/8X1-5/ |
METAL FRAMING TYPE; ASTM A653 GRADE 33 LOW CARBON STEEL MATERIAL; PRE-GALVANIZED FINISH; 10 FOOT; 1-5/8 INCH; 1-5/8 INCH; SLOTTED CONFIGURATION; 12 GAUGE THICKNESS; COLD FORMED PROCESS; 185 POUND PER 100 FOOT WEIGHT; 2 INCH CENTER SPACING; 1-1/8 INCH LENGTH X 9/16 INCH WIDTH (SLOT) HOLE/SLOT SIZE; 1.4 INCH DEFLECTION; 0.555 SQUARE INCH CROSS SECTION AREA; 340 POUND BEAM LOAD RATING; P1000T MODEL |
Long Description |
Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 185 lb/100 |
Channel, Low-Carbon Strip Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 0.105 in Thickness, 2 in Center Spacing, 9/16 in Slot Size, 185 lb/100 ft |
Product Type |
Half-Slot Channel |
Channel |
Short Description |
1-5/8"X1-5/8" Half-Slot Channel, Steel, Pre-Galvanized Steel, 10 ft |
1-5/8" x 1-5/8" Channel, Low-Carbon Strip Steel, 10 ft;3.05 m |
similar brands |
Unistrut |
Unistrut |
Special Features |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
- |
|
Beam Load Rating |
- |
340 Pound |
Center Spacing |
2 in |
2 in |
Cross Section Area |
- |
0.555 Square Inch |
Deflection |
- |
1.4 Inch |
gauge |
12 Gauge |
- |
Hole/Slot Size |
- |
1-1/8 Inch Length x 9/16 Inch Width (Slot) |
package quantity |
10 PK;500 CT |
500 PK;10 CT |
Process |
- |
COLD FORMED |
slot size |
9/16 x 1-1/8 in |
9/16 in;14.3 mm |
|
|
Brand |
Thomas & Betts |
UNISTRUT |
Manufacturers Part Number |
A1200HS-10EG |
P1000T 10PG |
Model |
- |
P1000T |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Metal Channels |
Metal Framing |
|
|
Weight |
185 lb/100 |
185 lb/100 ft;275 kg/100 m |
|
Application |
Support and Framing |
Support and Framing |
Configuration |
- |
SLOTTED |
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
Call nearest store for Item Price
|