Nacogdoches |
7,370 |
220 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
A1200HS10EG |
A1200HS10PG |
Manufacturer Number |
A1200HS 10EG |
A1200HS 10PG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013088173 |
00616013100233 |
Weight per package |
1.85 (lbs/each) |
1.85 (lbs/each) |
Description |
A1200HS10EG 12G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut
Half-Slot Channel, Steel, Silver Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 185 LB/100
|
A1200HS10PG 12G 1-5/8"X1-5/8" 10FT Pgal HLF Slot Strut
Half-Slot Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 185 LB/100
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$6.69 (Foot) |
$6.39 (Foot) |
Carton/Reel |
$66.89 (10 Feet) |
$63.92 (10 Feet) |
Standard Packaging/Reel |
$66.89 (10 Feet) |
$3,195.90 (500 Feet) |
|
|
Finish |
Silver Galvanized |
Pre Galvanized |
|
Depth |
1-5/8 In |
1-5/8 In |
Height |
1-5/8 in |
1-5/8 in |
Length |
10 ft |
10 ft |
Thickness |
12 AWG |
12 AWG |
Width |
1-5/8 in |
1-5/8 in |
|
Description |
12G 1-5/8"X1-5/8" 10FT EGAL HLF SLOT STRUT |
12G 1-5/8"X1-5/8" 10FT PGAL HLF SLOT STRUT |
extra long description |
ABB A1200HS 10EG HS CHNL 1-5/8X1-5/ |
ABB A1200HS 10PG HS CHNL 12GA 1-5/8 |
Long Description |
Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 185 lb/100 |
Half-Slot Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 185 lb/100 |
Product Type |
Half-Slot Channel |
Half-Slot Channel |
Short Description |
1-5/8"X1-5/8" Half-Slot Channel, Steel, Pre-Galvanized Steel, 10 ft |
1-5/8"X1-5/8" Half-Slot Channel, Steel, Pre-Galvanized Steel, 10 ft |
similar brands |
Unistrut |
Unistrut |
Special Features |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
|
Center Spacing |
2 in |
2 in |
gauge |
12 Gauge |
12 Gauge |
package quantity |
10 PK;500 CT |
10 PK;500 CT |
slot size |
9/16 x 1-1/8 in |
9/16 x 1-1/8 in |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
A1200HS-10EG |
A1200HS-10PG |
sub brand |
Superstrut(R) |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Metal Channels |
Metal Channels |
|
|
Weight |
185 lb/100 |
185 lb/100 |
|
Application |
Support and Framing |
Support and Framing |