Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B22120SS4 |
A120010SS |
Manufacturer Number |
B22-120 SS4 |
A1200 10SS |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101805 - Stainless steel channels
|
UPC/EAN/GTIN |
00781011211226 |
00616013100141 |
Weight per package |
1.9 (lbs/each) |
1.9 (lbs/each) |
Description |
B22120SS4 BLTD 1-5/8X1-5/8X120 12GA SS4 SLD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Stainless Steel Type 304, 12 Gauge
|
A120010SS 12G 1-5/8"X1-5/8" 10FT SS Solid Strut
Channel, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 10 Feet, Type 304 Stainless Steel
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$17.45 (Foot) |
$33.06 (Foot) |
Carton/Reel |
$174.48 (10 Feet) |
$330.60 (10 Feet) |
Standard Packaging/Reel |
$174.48 (10 Feet) |
$16,529.90 (500 Feet) |
|
Finish |
STAINLESS STEEL TYPE 304 |
- |
material composition |
304 Stainless Steel |
- |
material standard |
ASTM A240 |
- |
|
Depth |
1-5/8 In |
1-5/8 |
Length |
10 ft |
10 |
Width |
1-5/8 in |
1.625 |
|
Description |
BLTD 1-5/8X1-5/8X120 12GA SS4 SLD CHNL |
12G 1-5/8"X1-5/8" 10FT SS SOLID STRUT |
extra long description |
B-LINE B22-120SS4 CHNL, 1 5/8" X 1 |
ABB A1200 10SS CHNL 12GA 1-5/8X1-5/ |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
- |
Long Description |
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Stainless steel type 304, 12 Gauge |
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Type 304 Stainless Steel |
Product Type |
CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", SSL 304 |
CHNL 12GA 1-5/8X1-5/8 10FT STN STL |
similar brands |
Unistrut |
Unistrut |
Special Features |
- |
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces |
|
dimensions |
120.0000 IN X 1.6200 IN X 1.6200 IN |
- |
gauge |
12 |
12 Gauge |
|
Brand |
EATON B-LINE SERIES |
Superstrut |
Manufacturers Part Number |
B22-120SS4 |
A1200-10SS |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
Metal Channels |
|
|
|
Application |
Other IT and Datacom - Other InfrastructuresUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Comme |
Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire |
standard |
Not Applicable |