Item Comparison: A120010PG, A120010EG

Item

A120010PG - 12G 1-5/8"X1-5/8" 10FT Pgal Solid Strut - Superstrut

A120010PG
12G 1-5/8"X1-5/8" 10FT Pgal Solid Strut

$6.3918 Foot

$63.92 (10 Feet)

QTY:
Feet
Add
A120010EG - 12G 1-5/8"X1-5/8" 10FT Egal Solid Strut - Superstrut

A120010EG
12G 1-5/8"X1-5/8" 10FT Egal Solid Strut

$6.6882 Foot

$3,344.10 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 5,350 210
Vendor Superstrut Superstrut
Catalog Number A120010PG A120010EG
Manufacturer Number A1200 10PG A1200 10EG
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00616013100134 00616013080474
Weight per package 1.9 (lbs/each) 1.9 (lbs/each)
Description A120010PG 12G 1-5/8"X1-5/8" 10FT Pgal Solid Strut
Standard Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 1-1/8 In Center Spacing, 9/16 In Slot Size, 1.9 LB
A120010EG 12G 1-5/8"X1-5/8" 10FT Egal Solid Strut
Standard Channel, Steel, Silver Galvanized/Electro-Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 190 LB/100
Minimum Order QTY 10 Units 10 Units
Unit/Foot $6.39 (Foot) $6.69 (Foot)
Carton/Reel $3,195.90 (500 Feet) $66.88 (10 Feet)
Standard Packaging/Reel $63.92 (10 Feet) $3,344.10 (500 Feet)
Material Steel Steel
Finish Pre Galvanized Silver Galvanized/Electro-Galvanized
Depth 1-5/8 In 1-5/8 In
Height 1-5/8 in 1-5/8 in
Length 10 ft 10 ft
Thickness 12 AWG 12 AWG
Width 1-5/8 in 1-5/8 in
Description 12G 1-5/8"X1-5/8" 10FT PGAL SOLID STRUT 12G 1-5/8"X1-5/8" 10FT EGAL SOLID STRUT
extra long description ABB A1200 10PG CHNL 12GA 1-5/8X1-5/ ABB A1200 10EG CHNL 12GA 1-5/8X1-5/
Long Description Standard Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 1-1/8 in Center Spacing, 9/16 in Slot Size, 1.9 lb Standard Channel, Steel, Silver Galvanized/Electro-Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 190 lb/100
Product Type Standard Channel Standard Channel
Short Description 1-5/8"X1-5/8" Standard Channel, Pre-Galvanized Steel, 10 ft 1-5/8"X1-5/8" Standard Channel, Pre-Galvanized Steel, 10 ft
similar brands Unistrut Unistrut
Special Features The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Center Spacing 1-1/8 in -
gauge 12 Gauge 12 Gauge
package quantity 10 PK;500 CT 10 PK;500 CT
slot size 9/16 in -
Made in USA yes yes
Brand Thomas & Betts Thomas & Betts
Manufacturers Part Number A1200-10PG A1200-10EG
sub brand Superstrut(R) Superstrut(R)
Category Description STRUT CHANNEL STRUT CHANNEL
Type Metal Channels Metal Channels
minimum qty 10 10
Weight 1.9 lb 190 lb/100
Application Support and Framing Support and Framing
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat