Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Unity |
Nvent Hoffman |
Catalog Number |
10106RTSC |
A10R106 |
Manufacturer Number |
10106RTSC |
A10R106 |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121332 - Electrical junction box
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00761515343005 |
00783510381202 |
Weight per package |
7 (lbs/each) |
26.1 (lbs/each) |
Description |
10106RTSC 10X10X6 RT Junction Box
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 7 LB
|
A10R106 10X10X6 N3R SC Encl, Ko
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 10 In Overall Width, 10 In Overall Length, 6 In Overall Height, 5 Knockouts, 26.1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$132.80 (Each) |
$69.71 (Each) |
Carton/Reel |
$132.80 (1 Each) |
$69.71 (1 Each) |
Standard Packaging/Reel |
$265.60 (2 Each) |
$69.71 (1 Each) |
|
connection |
Screw Terminal |
- |
Cover Type |
Screw On;Slip On |
Screw Cover |
Material |
Low Carbon Steel |
Steel |
|
Color |
Gray |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
- |
Galvanized |
|
Overall Length |
10 in |
10 in |
Size |
- |
10.00x10.00x6.00 in |
Width |
- |
10 |
|
Construction |
Formed From Code Gauge, Low Carbon Steel, Drip Shield Top, Seam Free Sides |
- |
Description |
10X10X6 RT JUNCTION BOX |
10X10X6 N3R SC ENCL,KO |
extra long description |
UNT 10106RTSC N3R SCREW COVER PULL |
NVENT HOF A10R106 Enclosure 10.00x1 |
Features |
- |
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. |
Long Description |
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 in Overall Width, 10 in Overall Length, 10 in Overall Height, 7 lb |
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 10 in Overall Width, 10 in Overall Length, 6 in Overall Height, 5 Knockouts, 26.1 lb |
Product Type |
Enclosure |
Enclosure 10.00X10.00X6.00 |
Short Description |
Enclosure, Gray, 10 x 6 x 10 in, Type 3, 3R |
Enclosure, Gray, 10.00 x 10.00 x 6.00 in, NEMA 3R |
Special Features |
Drip Shield Top;Seam Free Sides |
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin |
|
Cable Entry |
(2) (1/2 - 3/4 IN) Conduit Concentric Knockout Bottom, (2) (3/4 - 1 IN) Conduit Concentric Knockout Bottom, (1) (1 - 1-1/4 IN) Conduit Concentric Knockout Bottom Freeform Pattern |
- |
Enclosure Type |
Type 3, 3R |
Nema 3R |
Finish/Coating |
Gunsmoke Gray Powder Coated |
Galvanized Paint |
ip rating |
IP32 |
IP32 |
Knockouts |
Yes |
Yes |
Mounting Type |
- |
Embossed |
Number of Knockouts |
- |
5 |
Overall Height |
10 in |
6 in |
Overall Width |
6 in |
10 in |
Standards Met |
UL Standard 50 and 50E;cULus Listed;RoHS Compliant |
UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant |
|
|
Brand |
Unity MFG |
Hoffman Enclosures, Inc. |
Manufacturers Part Number |
10106RTSC |
A10R106 |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Screw-On Slip-On Cover Enclosure |
Pull and Junction Boxes |
|
|
Application |
Overhead/Underground Feed |
Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box |
Mounting |
WALL |
- |
standard |
C/US UL 50 And UL 50E - Type 3R: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet, Damage From External Ice Formation, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant |