Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Unity |
Nvent Hoffman |
Catalog Number |
10104RTSC |
A10R104 |
Manufacturer Number |
10104RTSC |
A10R104 |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121332 - Electrical junction box
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00761515342800 |
00783510380601 |
Weight per package |
6 (lbs/each) |
7 (lbs/each) |
Description |
10104RTSC 10X10X4 RT Junction Box
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 5 Knockouts, 6 LB
|
A10R104 10X10X4 N3R SC Encl, Ko
Screw-Cover Drip-Shield Type 3R With Knockouts, 10X10X4, Gray, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$117.33 (Each) |
$59.51 (Each) |
Carton/Reel |
$117.33 (1 Each) |
$59.51 (1 Each) |
Standard Packaging/Reel |
$703.98 (6 Each) |
$59.51 (1 Each) |
|
connection |
Screw Terminal |
- |
Cover Type |
Screw On;Slip On |
- |
Material |
Low Carbon Steel |
Steel |
|
Color |
Gray |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
- |
Galvanized |
|
Overall Length |
10 in |
- |
Size |
- |
10.00x10.00x4.00 in |
Width |
- |
10 |
|
Construction |
Formed From Code Gauge, Low Carbon Steel, Drip Shield Top, Seam Free Sides |
- |
Description |
10X10X4 RT JUNCTION BOX |
10X10X4 N3R SC ENCL,KO |
extra long description |
UNT 10104RTSC N3R SCREW COVER PULL |
NVENT HOF A10R104 Enclosure 10.00x1 |
Features |
- |
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. |
Long Description |
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 4 in Overall Width, 10 in Overall Length, 10 in Overall Height, 5 Knockouts, 6 lb |
Screw-Cover Drip-Shield Type 3R With Knockouts, 10x10x4, Gray, Steel |
Product Type |
Enclosure |
Enclosure 10.00X10.00X4.00 |
Short Description |
Enclosure, Gray, 10 x 4 x 10 in, Type 3, 3R |
- |
Special Features |
Drip Shield Top;Seam Free Sides |
- |
|
Cable Entry |
(2) (1/2 - 3/4 IN) Conduit Concentric Knockout Bottom, (2) (3/4 - 1 IN) Conduit Concentric Knockout Bottom, (1) (1 - 1-1/4 IN) Conduit Concentric Knockout Bottom Freeform Pattern |
- |
Enclosure Type |
Type 3, 3R |
- |
Finish/Coating |
Gunsmoke Gray Powder Coated |
- |
ip rating |
IP32 |
IP32 |
Knockouts |
Yes |
true |
Number of Knockouts |
5 |
- |
Overall Height |
10 in |
- |
Overall Width |
4 in |
- |
Standards Met |
UL Standard 50 and 50E;cULus Listed;RoHS Compliant |
- |
|
|
Brand |
Unity MFG |
Nvent Hoffman |
Manufacturers Part Number |
10104RTSC |
A10R104 |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Screw-On Slip-On Cover Enclosure |
Pull and Junction Boxes |
|
|
Application |
Wiring Boxes;Junction and Pull Box |
Power Distribution |
Mounting |
WALL |
- |
standard |
C/US UL 50 And UL 50E - Type 3R: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet, Damage From External Ice Formation, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant |