Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A10R104 |
10104RTSC |
Manufacturer Number |
A10R104 |
10104 RTSC |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510380601 |
00782051342802 |
Weight per package |
7 (lbs/each) |
6.425 (lbs/each) |
Description |
A10R104 10X10X4 N3R SC Encl, Ko
Screw-Cover Drip-Shield Type 3R With Knockouts, 10X10X4, Gray, Steel
|
10104RTSC Encl 10X10X4 N3R Encl
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 6 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$59.51 (Each) |
$60.40 (Each) |
Carton/Reel |
$59.51 (1 Each) |
$60.40 (1 Each) |
Standard Packaging/Reel |
$59.51 (1 Each) |
$60.40 (1 Each) |
|
Cover Type |
- |
Screw On;Slip On |
Material |
Steel |
Low Carbon Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Galvanized |
- |
|
Overall Length |
- |
10 in |
Size |
10.00x10.00x4.00 in |
10.00 In Width X 4.00 In Depth X 10.00 In Height |
Width |
10 |
- |
|
Description |
10X10X4 N3R SC ENCL,KO |
ENCL 10X10X4 N3R ENCL |
extra long description |
NVENT HOF A10R104 Enclosure 10.00x1 |
B-LINE 10104 RTSC N3R SC ENC W/ KO |
Features |
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Screw-Cover Drip-Shield Type 3R With Knockouts, 10x10x4, Gray, Steel |
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 in Overall Width, 10 in Overall Length, 10 in Overall Height, 6 lb/EA |
Product Type |
Enclosure 10.00X10.00X4.00 |
Enclosure |
Short Description |
- |
Enclosure, Gray, 10 x 4 x 10 in, NEMA 3R |
Special Features |
- |
Drip Shield Top, Seam Free Sides |
|
Cable Entry |
- |
Knockouts |
dimensions |
- |
4.0000 IN X 10.0000 IN X 10.0000 IN |
Enclosure Type |
- |
Nema 3R |
Finish/Coating |
- |
Thermoset Polyester Powder Coated Over Phosphatized Surface |
ip rating |
IP32 |
- |
Knockouts |
true |
- |
Mounting Type |
- |
Surface |
Overall Height |
- |
10 in |
Overall Width |
- |
4 in |
Standards Met |
- |
UL Listed;CSA Certified |
|
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
A10R104 |
10104 RTSC |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Type 3/3R junction boxes |
|
|
Application |
Power Distribution |
Outdoor Service Type;Bottom Knockout Location;Elevator Industry;Energy Management Industry;Irrigation System Industry;Motor Control Industry;Outdoor Advertising Industry;Pollution Control Industry;Pool And Spa Industry |
nema rating |
- |
3R |
standard |
- |
UL 50,NEMA,CSA C22.2. |