Item Comparison: A10P8, AW108P

Item

A10P8 - 9X7 PNTD JCT BX Panel - Nvent Hoffman

A10P8
9X7 PNTD JCT BX Panel

$19.88 Each

$19.88 (1 Each)

QTY:
Each
Add
AW108P - Encl 8.9X6.9 PNTD BK PNL, For 10X8 Encl - Eaton

AW108P
Encl 8.9X6.9 PNTD BK PNL, For 10X8 Encl

$11.56 Each

$11.56 (1 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 210 180
Vendor Nvent Hoffman Eaton
Catalog Number A10P8 AW108P
Manufacturer Number A10P8 AW108P
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121103 - Panelboards 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510547806 00782051793406
Weight per package 1.3 (lbs/each) 1.16 (lbs/each)
Description A10P8 9X7 PNTD JCT BX Panel
Panel, Steel, Polyester Powder Paint, White, 8.75 In Overall Length, 6.88 In Overall Width, 1.3 LB
AW108P Encl 8.9X6.9 PNTD BK PNL, For 10X8 Encl
Enclosure Panel, Steel, Painted, White, 8.87 In Overall Length, 6.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 1.16 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.88 (Each) $11.56 (Each)
Carton/Reel $19.88 (1 Each) $11.56 (1 Each)
Standard Packaging/Reel $19.88 (1 Each) $11.56 (1 Each)
Material Steel Galvanized Steel
Color White White
Finish Polyester Powder Paint Painted
Diameter - 0.25 in (Hole Diameter)
Overall Length 8.75 in 8.87 in;225 mm
Size fits 10x8 in 6.87 In Width X 8.87 In Height
Description 9X7 PNTD JCT BX PANEL ENCL 8.9X6.9 PNTD BK PNL,FOR 10X8 ENCL
extra long description NVENT HOF A10P8 Panel 8.75x6.88 fit B-LINE AW108P JIC PNL, ENC, 10X8
Features Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels. Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description Panel, Steel, Polyester Powder Paint, White, 8.75 in Overall Length, 6.88 in Overall Width, 1.3 lb Enclosure Panel, Steel, Painted, White, 8.87 in Overall Length, 6.87 in Overall Width, 0.25 in (Hole Diameter) Diameter, 1.16 lb
Product Type Panel 8.75X6.88 Fits 10.00X8.0 Enclosure Panel
Short Description Panel, Steel, Polyester Powder Paint, 8.75 in 10 x 8 Enclosure Panel, Steel, Painted, 8.87 in;225 mm
Special Features - Hole Diameter 0.25 In
accessory type Panel Enclosure Panel
dimensions - 6.8750 IN X 0.0630 IN X 8.8700 IN
for use with Junction Boxes Industrial Enclosures
Mounting Type Panel Mount -
Overall Width 6.88 in 6.87 in;174 mm
package quantity 1 ct 1 ct
Standards Met RoHS Compliant -
Made in USA - yes
Brand Hoffman Enclosures, Inc. Cooper B-Line/Cable Tray
Manufacturers Part Number A10P8 AW108P
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Industrial Panels and Panel Accessories Panels and Panel Accessories
Weight 1.3 lb 1.16 lb
Application Corrosive Environments; Controls and Drives; Power Distribution Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facili
standard - NEMA,CSA C22.2.,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat