Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A10P10 |
AW1010P |
Manufacturer Number |
A10P10 |
AW1010P |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121103 - Panelboards
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00783510548308 |
00782051793505 |
Weight per package |
6.8 (lbs/each) |
1.54 (lbs/each) |
Description |
A10P10 9X9 PNTD JCT BX Panel
Panel For Junction Box, Fits 10X10 Box, White, Mild Steel
|
AW1010P Encl 8.9X8.9 PNTD BK PNL, For 10X10 Encl
Eaton B-Line Series Panels and Panel Accessories, Nema 12, White Powder Coated, Jic Panels Can Be Installed In All Jic Enclosures, Galvanized Steel, Jic and Small Panels, Panels and Panel Accessories
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.27 (Each) |
$13.73 (Each) |
Carton/Reel |
$21.27 (1 Each) |
$13.73 (1 Each) |
Standard Packaging/Reel |
$21.27 (1 Each) |
$13.73 (1 Each) |
|
Material |
MILD STEEL |
Galvanized Steel |
|
Color |
White |
White |
Finish |
Powder Coated |
- |
|
Size |
fits 10x10 in |
8.87 In Width X 8.87 In Height |
|
Description |
9X9 PNTD JCT BX PANEL |
ENCL 8.9X8.9 PNTD BK PNL,FOR 10X10 ENCL |
extra long description |
NVENT HOF A10P10 Panel 8.75x8.88 fi |
B-LINE AW1010P JIC PNL, ENC, 10X10 |
Features |
Use these panels in Junction Boxes. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film. |
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure. |
Long Description |
Panel for Junction Box, fits 10x10 Box, White, Mild Steel |
Eaton B-Line series panels and panel accessories, NEMA 12, White powder coated, JIC panels can be installed in all JIC Enclosures, Galvanized steel, JIC and small panels, Panels and panel accessories |
Product Type |
Panel 8.75X8.88 Fits 10.00X10. |
Jic PNL, Enc, 10X10 |
Special Features |
- |
Hole Diameter 0.25 In |
|
accessory type |
Panels and Panel Accessories |
- |
dimensions |
- |
8.8750 IN X 0.0630 IN X 8.8700 IN |
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
A10P10 |
AW1010P |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Industrial Panels and Panel Accessories |
Panels and Panel Accessories |
|
Application |
Controls and Drives; Corrosive Environments; Power Distribution |
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: C |
standard |
- |
CSA C22.2.,NEMA,UL Listed |