Item Comparison: 101072GRTNK, A101072RT

Item

101072GRTNK - 10X10X6 3R Wireway - Unity

101072GRTNK
10X10X6 3R Wireway

$546.16 Each

$546.16 (1 Each)

QTY:
Each
Add
A101072RT - 10X10X72 N3R WR TR - Nvent Hoffman

A101072RT
10X10X72 N3R WR TR

$434.81 Each

$434.81 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 8 22
Vendor Unity Nvent Hoffman
Catalog Number 101072GRTNK A101072RT
Manufacturer Number 101072GRTNK A101072RT
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131714 - Wiring trough
UPC/EAN/GTIN 00761515144473 00783510430399
Weight per package 60 (lbs/each) 75 (lbs/each)
Description 101072GRTNK 10X10X6 3R Wireway
Unt 101072GRTNK N3R Screw Cover Gut
A101072RT 10X10X72 N3R WR TR
Wiring Trough Nema Type 3R, 10.00X10.00X72.00, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $546.16 (Each) $434.81 (Each)
Carton/Reel $546.16 (1 Each) $434.81 (1 Each)
Standard Packaging/Reel $546.16 (1 Each) $434.81 (1 Each)
Material - MILD STEEL
Color - Gray
Color Code - ANSI 61
Finish - Galvanized
Depth - 72
Size - 10.00x10.00x72.00 in
Width - 10
Description 10X10X6 3R WIREWAY 10X10X72 N3R WR TR
extra long description - NVENT HOF A101072RT Wire Trough, Ty
Features - Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description UNT 101072GRTNK N3R SCREW COVER GUT Wiring Trough NEMA Type 3R, 10.00x10.00x72.00, Gray, Steel
Product Type N3R Screw Cover Gutter No K.O. Powder Coated Wire Trough, Type 3R
ip rating - IP32
Brand Unity Nvent Hoffman
Manufacturers Part Number 101072GRTNK A101072RT
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Trough
Application - Power Distribution
nema rating - 3R Weather-resistant, except dust
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat