Item Comparison: A10012, N225

Item

A10012 - 1/2" Spring Nut - Superstrut

A10012
1/2" Spring Nut

$3.7062 Each

$1,853.10 (500 Each)

QTY:
Each
Add
N225 - BLTF 1/2" Spring Nut - Eaton

N225
BLTF 1/2" Spring Nut

$1.2768 Each

$127.68 (100 Each)

QTY:
Each
Add
Nacogdoches 649 0
All Stores 14,487 16,536
Vendor Superstrut Eaton
Catalog Number A10012 N225
Manufacturer Number A100 1/2 N225ZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Spring Nuts & Twirl Nuts Spring Nuts & Twirl Nuts
UNSPSC 31161721 - Spring nuts 30101804 - Steel channels
UPC/EAN/GTIN 00616013296257 00781011403430
Weight per package 0.081 (lbs/each) 0.116 (lbs/each)
Description A10012 1/2" Spring Nut
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 In Length, 0.785 In Width, 0.358 In Height, 1/2 In Size, Unc Connection, 1/2 In - 13 Connection Size, 1 Hole, 4.69 LB/100
N225 BLTF 1/2" Spring Nut
Eaton B-Line Series Spring Nut, 0.85"H X 2"L X 1.3750"W, Steel, Electro-Plated, 1/2"-13 Bolt Size, 250 LBS Load Rating, 1500 LBS Load Rating
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.71 (Each) $1.28 (Each)
Carton/Reel $1,853.10 (500 Each) $1.28 (1 Each)
Standard Packaging/Reel $1,853.10 (500 Each) $127.68 (100 Each)
Material Steel -
Color Silver -
Finish Electro-galvanized Zinc Plated
Height 0.358 in;9.1 mm -
Length 1.338 in;33.99 mm -
Size 1/2 in -
Width 0.785 in;19.9 mm -
Description 1/2" SPRING NUT BLTF 1/2" SPRING NUT
extra long description ABB A100 1/2 REG SPRING NUT SZ 1/2I B-LINE N225ZN SPRING NUT, 1/2"-13 T
Features Nut, Spring, Size 1/2 Inch, Steel, For use with A and C Series Channel and Inserts For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 in Length, 0.785 in Width, 0.358 in Height, 1/2 in Size, UNC Connection, 1/2 in - 13 Connection Size, 1 hole, 4.69 lb/100 Eaton B-Line series spring nut, 0.85"H x 2"L x 1.3750"W, Steel, Electro-plated, 1/2"-13 bolt size, 250 lbs load rating, 1500 lbs load rating
Product Type Reg Spring Nut SZ 1/2IN STL Spring Nut, 1/2"-13 Thread, 1/2" Nut
Short Description Spring Nut, Steel, Electro-Galvanized, 1/2 in -
Special Features All Springs shall Mechanically Attached to Channel Nut Thickness 1/4 In, Weight 11.6 Lb per 100
connection size 1/2 in - 13 -
Connection Type UNC -
dimensions - 2.0000 IN X 1.3750 IN X 0.8500 IN
for use with A and C Series Channel and Inserts -
Number of Holes 1 -
package quantity 100 CT;500 PK -
Thread Size 1/2 - 13 -
Thread Type Unified National Coarse (UNC) -
Made in USA yes -
Brand Thomas & Betts Eaton
Manufacturers Part Number A100-1/2 N225ZN
sub brand Superstrut(R) -
Category Description SPRING NUTS & TWIRL NUTS SPRING NUTS & TWIRL NUTS
Type Threaded Products & Hardware (Series 100) Spring Nut
Status - Inactive
Weight 4.69 lb/100 -
Application For use with A and C series channel and inserts Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - O
standard - Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat