Item Comparison: A10012, B91112

Item

A10012 - 1/2" Spring Nut - Superstrut

A10012
1/2" Spring Nut

$3.7062 Each

$1,853.10 (500 Each)

QTY:
Each
Add
B91112 - 1/2" Kindorf Spring Nut - Kindorf

B91112
1/2" Kindorf Spring Nut

$6.6908 Each

$669.08 (100 Each)

QTY:
Each
Add
Nacogdoches 649 0
All Stores 14,487 78
Vendor Superstrut Kindorf
Catalog Number A10012 B91112
Manufacturer Number A100 1/2 B 911 1/2
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Spring Nuts & Twirl Nuts Spring Nuts & Twirl Nuts
UNSPSC 31161721 - Spring nuts 31161721 - Spring nuts
UPC/EAN/GTIN 00616013296257 00785991756067
Weight per package 0.081 (lbs/each) 0.102 (lbs/each)
Description A10012 1/2" Spring Nut
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 In Length, 0.785 In Width, 0.358 In Height, 1/2 In Size, Unc Connection, 1/2 In - 13 Connection Size, 1 Hole, 4.69 LB/100
B91112 1/2" Kindorf Spring Nut
Channel Spring Nut, Size 1/2-13 Inch, Thickness 3/8 Inch, Steel, For Use With 1-1/2 Inch Deep Channels
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.71 (Each) $6.69 (Each)
Carton/Reel $1,853.10 (500 Each) $669.08 (100 Each)
Standard Packaging/Reel $1,853.10 (500 Each) $669.08 (100 Each)
Material Steel -
Color Silver -
Finish Electro-galvanized Galv-Krom/Standard
Height 0.358 in;9.1 mm -
Length 1.338 in;33.99 mm -
Size 1/2 in 1/2 INCH
Width 0.785 in;19.9 mm -
Description 1/2" SPRING NUT 1/2" KINDORF SPRING NUT
extra long description ABB A100 1/2 REG SPRING NUT SZ 1/2I ABB B 911 1/2 CHNL SPRING NUT 1/2-1
Features Nut, Spring, Size 1/2 Inch, Steel, For use with A and C Series Channel and Inserts -
Long Description Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 in Length, 0.785 in Width, 0.358 in Height, 1/2 in Size, UNC Connection, 1/2 in - 13 Connection Size, 1 hole, 4.69 lb/100 Channel Spring Nut, Size 1/2-13 Inch, Thickness 3/8 Inch, Steel, for use with 1-1/2 Inch Deep Channels
Product Type Reg Spring Nut SZ 1/2IN STL CHNL Spring Nut 1/2-13IN STL
Short Description Spring Nut, Steel, Electro-Galvanized, 1/2 in -
Special Features All Springs shall Mechanically Attached to Channel Nut Kindorf Self Aligning Channel Nuts are Designed to Provide Resistance to Pull Out and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which They are Used
connection size 1/2 in - 13 -
Connection Type UNC -
for use with A and C Series Channel and Inserts -
Number of Holes 1 -
package quantity 100 CT;500 PK -
Thread Size 1/2 - 13 -
Thread Type Unified National Coarse (UNC) -
Made in USA yes -
Brand Thomas & Betts Kindorf
Manufacturers Part Number A100-1/2 B-911-1/2
sub brand Superstrut(R) -
Category Description SPRING NUTS & TWIRL NUTS SPRING NUTS & TWIRL NUTS
Type Threaded Products & Hardware (Series 100) Fittings & Hardware
Weight 4.69 lb/100 -
Application For use with A and C series channel and inserts For use with all Kindorf channels
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat