Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Cooper Lighting Solutions |
Metalux |
Catalog Number |
A09524GC8PK |
A12100242GU |
Manufacturer Number |
A095-24GC8 PK |
A12-100-242G-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Lighting Parts, Wiring & Accy. -
Lighting Lenses
|
Classification |
Replacement Glass
|
Replacement Glass
|
UNSPSC |
-
|
39111824 - Lighting lens diffuser
|
UPC/EAN/GTIN |
080083150700 |
00662400106227 |
Weight per package |
0.5 (lbs/each) |
1.2 (lbs/each) |
Description |
A09524GC8PK 2X4 Acrylic Lens
|
A12100242GU 2'X4' #12 Lens For G, GR8, GC & GC8 Series
Lens, 47.4 In Length, 24 In Width, 0.1 In Height, Troffer Mount, 1.2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$44.47 (Each) |
$23.48 (Each) |
Carton/Reel |
$44.47 (1 Each) |
$23.48 (1 Each) |
Standard Packaging/Reel |
$44.47 (1 Each) |
$234.80 (10 Each) |
|
Lamp Type |
- |
N/A |
Material |
- |
Acrylic |
|
Height |
- |
0.1 in |
Length |
- |
47.4 in |
Size |
- |
51.2 IN Length 27.0 IN Width 1.5 IN Height |
Width |
- |
24 in |
|
Construction |
- |
N/A |
Description |
2X4 ACRYLIC LENS |
2'X4' #12 LENS FOR G, GR8, GC & GC8 SERIES |
extra long description |
- |
ETNCL A12-100-242G-U 2'X4' #12 LNS |
Long Description |
- |
Lens, 47.4 in Length, 24 in Width, 0.1 in Height, Troffer Mount, 1.2 lb |
Product Type |
- |
2'X4' #12 LNS For G, GR8, GC & GC8 Ser |
Short Description |
- |
Lens, 47.4 in L, 24 in W |
Special Features |
- |
Troffer Louver Option |
|
Fixture Type |
- |
Lens Troffer |
for use with |
- |
G Series Troffer Louver;GR8 Series Troffer Louver;GC Series Troffer Louver;GC8 Series Troffer Louver |
Mounting Type |
- |
Troffer Mount |
package quantity |
- |
10 PK;1 CT |
|
|
Brand |
Cooper Lighting Solutions |
METALUX COMMERCIAL |
Manufacturers Part Number |
A095-24GC8 PK |
A12-100-242G-U |
sub brand |
- |
Generic |
|
Category Description |
REPLACEMENT GLASS |
REPLACEMENT GLASS |
Type |
- |
RECESSED |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
- |
lighting |
Mounting |
- |
N/A |
standard |
- |
N/A |