Nacogdoches |
384 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
9795 |
4404 |
Manufacturer Number |
9795 |
4404 |
Category |
Rigid Conduit Fittings -
Plastic
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747007957 |
00018997044044 |
Weight per package |
0.0196 (lbs/each) |
0.01 (lbs/each) |
Description |
9795 1-1/2" Knock Out Insulating Bushing
Insulating Bushing, 1-1/2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 2.125 In Width, 0.453 In Height, 2-1/8 In Diameter, +150 °C Operating Temperature, 0.0196 LB/Ea
|
4404 1-1/2" Ko Bushing
Snap-In Bushing, 1-1/2 In Trade Size, Black, 0.505 In Length, 2.598 In Width, 2.598 In Height, 0.014 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.88 (Each) |
$0.68 (Each) |
Carton/Reel |
$22.03 (25 Each) |
$17.02 (25 Each) |
Standard Packaging/Reel |
$220.30 (250 Each) |
$170.22 (250 Each) |
|
|
Color |
Black |
Black |
Finish |
Natural |
- |
|
Diameter |
2-1/8 in |
- |
Height |
0.453 in |
2.598 in |
Length |
- |
0.505 in |
Size |
1-1/2 |
L(2.598) x W(2.598) x H(0.505) |
Width |
2.125 in |
2.598 in |
|
Description |
1-1/2" KNOCK OUT INSULATING BUSHING |
1-1/2" KO BUSHING |
extra long description |
BPT 9795 1-1/2" PLASTIC KNOCKOUT BU |
ARL 4404 1-1/2" SNAP-IN BUSHING |
Features |
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C. |
- |
Long Description |
Insulating Bushing, 1-1/2 in Trade Size, Black, Straight Connection Orientation, Threaded Connection, 2.125 in Width, 0.453 in Height, 2-1/8 in Diameter, +150 °C Operating Temperature, 0.0196 lb/EA |
Snap-In Bushing, 1-1/2 in Trade Size, Black, 0.505 in Length, 2.598 in Width, 2.598 in Height, 0.014 lb/EA |
Product Type |
Insulating Bushing |
Snap-In Bushing |
Short Description |
Insulating Bushing, 1-1/2 in, Black |
Snap-In Bushing, 1-1/2 in, Black |
Special Features |
Knockout Bushing |
- |
|
Color/Finish |
Black |
Black |
Connection Orientation |
Straight |
- |
Connection Type |
Threaded |
Snap-In |
for use with |
Electrical;Telecommunications Cable |
Knockout |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Operating Temperature |
+150 °C |
- |
media |
Yes |
- |
package quantity |
25 PK;1 CT |
250 PK;25 CT |
Standards Met |
CSA Certified;UL E240912;CSA LR24719;NEMA FB-1;UL 514B;RoHS Compliant |
ECCN: EAR 99;UL Listed;CSA Certified |
|
|
Brand |
Bridgeport |
ARLINGTON |
Manufacturers Part Number |
9795 |
4404 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
1-Hole Aluminum Strap |
|
|
Weight |
0.0196 lb/EA |
0.014 lb/EA |
|
Application |
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C. |
For Service Entrance Cable |
standard |
CSA, UL |
UL and CSA |
Temperature Rating |
105?°C |