Nacogdoches |
1,126 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
9792 |
4401 |
Manufacturer Number |
9792 |
4401 |
Category |
Rigid Conduit Fittings -
Plastic
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747007926 |
00018997044013 |
Weight per package |
0.0071 (lbs/each) |
0.01 (lbs/each) |
Description |
9792 3/4" Knock Out Insulating Bushing
Insulating Bushing, 3/4 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.218 In Width, 0.453 In Height, 1-3/16 In Diameter, +150 °C Operating Temperature, 0.0071 LB/Ea
|
4401 3/4" Ko Bushing
Snap-In Bushing, 3/4 In Trade Size, Black, 0.505 In Length, 1.420 In Width, 1.42 In Height, 0.008 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.38 (Each) |
$0.27 (Each) |
Carton/Reel |
$37.76 (100 Each) |
$26.92 (100 Each) |
Standard Packaging/Reel |
$377.60 (1000 Each) |
$269.20 (1000 Each) |
|
|
Color |
Black |
Black |
Finish |
Natural |
- |
|
Diameter |
1-3/16 in |
- |
Height |
0.453 in |
1.42 in |
Length |
- |
0.505 in |
Size |
3/4 |
L(1.420) x W(1.420) x H(0.505) |
Width |
1.218 in |
1.420 in |
|
Description |
3/4" KNOCK OUT INSULATING BUSHING |
3/4" KO BUSHING |
extra long description |
BPT 9792 3/4" PLASTIC KNOCKOUT BUSH |
ARL 4401 3/4" SNAP-IN BUSHING |
Features |
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C. |
- |
Long Description |
Insulating Bushing, 3/4 in Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.218 in Width, 0.453 in Height, 1-3/16 in Diameter, +150 °C Operating Temperature, 0.0071 lb/EA |
Snap-In Bushing, 3/4 in Trade Size, Black, 0.505 in Length, 1.420 in Width, 1.42 in Height, 0.008 lb/EA |
Product Type |
Insulating Bushing |
Snap-In Bushing |
Short Description |
Insulating Bushing, 3/4 in, Black |
Snap-In Bushing, 3/4 in, Black |
Special Features |
Knockout Bushing |
- |
|
Color/Finish |
Black |
Black |
Connection Orientation |
Straight |
- |
Connection Type |
Threaded |
Snap-In |
for use with |
Electrical;Telecommunications Cable |
Knockout |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Operating Temperature |
+150 °C |
- |
media |
Yes |
- |
package quantity |
1000 PK;100 CT |
1000 PK;100 CT |
Standards Met |
CSA Certified;UL E240912;CSA LR24719;NEMA FB-1;UL 514B;RoHS Compliant |
ECCN: EAR 99;UL Listed;CSA Certified |
|
|
Brand |
Bridgeport |
ARLINGTON |
Manufacturers Part Number |
9792 |
4401 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
1-Hole Aluminum Strap |
|
|
Weight |
0.0071 lb/EA |
0.008 lb/EA |
|
Application |
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C. |
For Service Entrance Cable |
standard |
CSA, UL |
UL and CSA |
Temperature Rating |
105?°C |