Nacogdoches |
15 |
15 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
097368809 |
9736SW8809 |
Manufacturer Number |
9736SW8809 |
9736SW8809 |
Category |
Portable Cords & Cable -
Portable Cord Sets
|
Portable Cords & Cable -
Portable Cord Sets
|
Classification |
Cord Sets [Dryer & Range Cords & Booster Cables)
|
Cord Sets [Dryer & Range Cords & Booster Cables)
|
UNSPSC |
26121536 - Extension cord
|
26121536 - Extension cord
|
UPC/EAN/GTIN |
00029892097363 |
00029892097363 |
Weight per package |
0.48 (lbs/ft) |
0.448 (lbs/ft) |
Description |
097368809 6' Appliance Cord Straight
16/3 6' SPT-3 PWR Sply S/P
|
9736SW8809 6' Appliance Cord Straight
Portable Cord Set, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, PVC Insulation Material, 13 A, Gray, 3 Conductors, 6 FT Overall Length, 0.059 In Outside Diameter, 0.448 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.95 (Foot) |
$5.95 (Each) |
Carton/Reel |
$5.95 (1 Feet) |
$148.75 (25 Each) |
Standard Packaging/Reel |
$148.75 (25 Feet) |
$148.75 (25 Each) |
|
amperage rating |
13 |
13 |
Conductor Size |
16 |
#16 AWG |
connection |
5-15P |
5-15P |
Current Rating |
- |
13 A |
Number of Conductors |
2 |
2 |
Voltage Rating |
5 +/-1 mA |
5 +/-1 mA |
|
Color |
PVC |
Gray |
Conductor Material |
Copper |
Copper |
Insulation Material |
PVC |
PVC |
Jacket Material |
PVC |
PVC |
|
Length |
6 |
6 |
Overall Length |
- |
6 ft |
|
Description |
6' APPLIANCE CORD STRAIGHT |
6' APPLIANCE CORD STRAIGHT |
extra long description |
SWC 9736SW8809 CORD, POWER SUPPLY 1 |
SWC 9736SW8809 CORD, POWER SUPPLY 1 |
Long Description |
16/3 6' SPT-3 PWR SPLY S/P |
Portable Cord Set, Stranded, 26/30 mm Core Strands, #16 AWG Conductor Size, Copper Conductor Material, PVC Insulation Material, 13 A, Gray, 3 Conductors, 6 ft Overall Length, 0.059 in Outside Diameter, 0.448 lb/EA |
Product Type |
Cord, Power Supply 16/3 6' SPT-3 S/P |
Portable Cord Set |
Short Description |
- |
6 ft Portable Cord Set, Stranded, 16/3 AWG, Gray |
|
core |
PVC |
PVC |
Core Strands |
- |
26/30 mm |
media |
Yes |
Yes |
outside diameter |
0.089 |
0.059 in |
Resistance |
-20 to +60 C |
-20 to +60 C |
Solid/Strand |
- |
Stranded |
Standards Met |
- |
UL MA |
strands |
26/30 |
26/30 |
|
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
097368809 |
097368809 |
|
Category Description |
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES) |
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES) |
Type |
Cord Set |
Cord Set |
|
|
Package Type |
- |
Carton |
Weight |
0.448 |
0.448 lb/EA |
|
Application |
Extension Cord |
Air Conditioner;Refrigerator;Freezer;Microwave;Dehumidifier |
nema rating |
- |
NEMA 5-15P |
standard |
UL817 |
UL817 |
Temperature Rating |
-40 to + 60 C |
-40 to + 60 C |