Nacogdoches |
0 |
21,000 |
All Stores |
|
|
|
Vendor |
Commodity Cables, Inc. |
Cables & Cords |
Catalog Number |
5ECMR244B0 |
962634606 |
Manufacturer Number |
N/A |
962634606 |
Category |
Unassigned
|
Twisted-Pair Cable -
Pair CBL-Non-Plenum Unshielded
|
Classification |
N/A
|
Electronic Cable
|
UNSPSC |
-
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
79156100032 |
00029892962364 |
Weight per package |
0.02 (lbs/each) |
0.024 (lbs/ft) |
Description |
5ECMR244B0 Cat 5E 350 CMR 24/4 1000' Blue Pull Box
|
962634606 24/4PR CAT5E Cable Blue
CAT5E Cable, Stranded, 24 Strands, 1000 FT Overall Length, 0.185 In Outside Diameter, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Blue, 350 MHZ, 44.9 DB/100 M Attenuation, 5.6 NF/100 M Capacitance, 0.024 LB/MFT
|
|
Minimum Order QTY |
1000 Units |
1 Unit |
Unit/Foot |
$0.12 (Each) |
$0.15 (Foot) |
Carton/Reel |
$117.15 (1000 Each) |
$148.60 (1000 Feet) |
Standard Packaging/Reel |
$117.15 (1000 Each) |
$148.60 (1000 Feet) |
|
Color |
- |
Blue |
Conductor Material |
- |
Copper |
Insulation Material |
- |
Polyethylene |
Jacket Material |
- |
PVC |
|
|
Description |
CAT 5E 4PR CMR BL |
24/4PR CAT5E CABLE BLUE |
extra long description |
- |
SWC 962634606 Cat5e 24/4Pr SOL BC U |
Long Description |
- |
Cat5e Cable, Stranded, 24 Strands, 1000 ft Overall Length, 0.185 in Outside Diameter, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Blue, 350 MHz, 44.9 db/100 m Attenuation, 5.6 nf/100 M Capacitance, 0.024 lb/mft |
Product Type |
- |
Cat5e Cable |
Short Description |
- |
Cat5e Cable, 24 Strands, 1000 ft |
|
Attenuation |
- |
44.9 db/100 m |
Cable Shape |
- |
Round |
Capacitance |
- |
5.6 nf/100 M |
Characteristic Impedance |
- |
9.38 |
Number of Strands |
- |
24 |
outside diameter |
- |
0.185 in |
Solid/Strand |
- |
Stranded |
Standards Met |
- |
RoHS Compliant |
|
|
Brand |
- |
Cables & Cords |
Manufacturers Part Number |
- |
962634606 |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
ELECTRONIC CABLE |
|
|
Package Type |
- |
Box |
Weight |
- |
0.024 lb/mft |
|
Application |
- |
Commercial;Residential;Phone;Fax;Internet System |
Frequency Rating |
- |
350 MHz |