Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
954 |
503SC |
Manufacturer Number |
954 |
503 SC |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162905 - Beam clamps
|
31162905 - Beam clamps
|
UPC/EAN/GTIN |
00781747009548 |
00785991509625 |
Weight per package |
1.2639 (lbs/each) |
1.733 (lbs/each) |
Description |
954 1/2" Malleable Beam Clamp
Clamp, 2-1/2 In Trade Size, Zinc Electro-Plated, Insulated, 2-1/2 In Length, 2-1/2 In Width, 2-1/8 In Height, 1.2639 LB
|
503SC BM Clamp 1/2-13THR 1"
Beam Clamp, Malleable Iron Material, 2-1/2 In Length, Electro Plated, 1/2 In - 13 Thread Size, 1/2 In Diameter, 1.73 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.24 (Each) |
$17.96 (Each) |
Carton/Reel |
$455.93 (25 Each) |
$359.26 (20 Each) |
Standard Packaging/Reel |
$455.93 (25 Each) |
$359.26 (20 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
|
Finish |
Zinc Electroplated |
Electro Plated |
|
Diameter |
- |
1/2 in |
Height |
2-1/8 in |
- |
Length |
2-1/2 in |
2-1/2 in |
Size |
2 1/2 |
- |
Width |
2-1/2 in |
2-5/8 in |
|
Description |
1/2" MALLEABLE BEAM CLAMP |
BM CLAMP 1/2-13THR 1" |
extra long description |
BPT 954 2 1/2" BEAM CLAMP |
ABB 503 SC M.I. BEAM CLAMP |
Features |
Single screw beam clamp insulator support with two threaded holes. UL listed. |
- |
Long Description |
Clamp, 2-1/2 in Trade Size, Zinc Electro-Plated, Insulated, 2-1/2 in Length, 2-1/2 in Width, 2-1/8 in Height, 1.2639 lb |
Beam Clamp, Malleable Iron Material, 2-1/2 in Length, Electro Plated, 1/2 in - 13 Thread Size, 1/2 in Diameter, 1.73 lb |
Product Type |
Clamp |
M.I. Beam Clamp |
Short Description |
Clamp, 2-1/2 in, Zinc Electro-Plate |
Beam Clamp, Malleable Iron, 2-1/2 in, Electro Plated |
similar brands |
Fullman |
- |
Special Features |
Single Screw Beam Clamp Insulator |
- |
|
Color/Finish |
Zinc Electro-Plated |
- |
Insulated/Non-Insulated |
Insulated |
- |
media |
Yes |
- |
package quantity |
1 CT;25 PK |
100 PK |
Rod Size |
1/2-13 |
- |
Standards Met |
UL File No: E-161206;UL Standard: UL-2239;RoHS Compliant;Reach Compliance;cULus Listed |
CSA 63683 Certified |
Thread Size |
- |
1/2 in - 13 |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
954 |
503-SC |
sub brand |
Fullman |
- |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Insulator Support Beam Clamps |
Clamp, Beam |
|
|
|
Application |
Single screw beam clamp insulator support with two threaded holes. UL listed |
For hanging rod |
standard |
cULus |
CSA 63683 |