Nacogdoches |
137 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
953 |
MBC27 |
Manufacturer Number |
953 |
MBC27 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
31162905 - Beam clamps
|
31162905 - Beam clamps
|
UPC/EAN/GTIN |
00781747009531 |
00018997423276 |
Weight per package |
0.584 (lbs/each) |
1.173 (lbs/each) |
Description |
953 3/8" Malleable Beam Clamp
Clamp, 2 In Trade Size, Zinc Electro-Plated, Insulated, 1-7/8 In Length, 1-5/16 In Width, 1-3/4 In Height, 0.584 LB
|
MBC27 Beam Clamp 3/8-16
Malleable Iron Beam Clamp. 300LB Static Load Rating. Threaded Rod Size 3/8"/16. Trade Size 2".
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.57 (Each) |
$12.97 (Each) |
Carton/Reel |
$478.50 (50 Each) |
$648.62 (50 Each) |
Standard Packaging/Reel |
$478.50 (50 Each) |
$648.62 (50 Each) |
|
Material |
Malleable Iron |
IRON |
|
Color |
- |
Silver |
Finish |
Zinc Electroplated |
- |
|
Height |
1-3/4 in |
- |
Length |
1-7/8 in |
1.761 |
Size |
2 |
L(1.761) x W(1.997) x H(1.893) |
Width |
1-5/16 in |
1.997 |
|
Description |
3/8" MALLEABLE BEAM CLAMP |
BEAM CLAMP 3/8-16 |
extra long description |
BPT 953 2" BEAM CLAMP |
ARL MBC27 2" BEAM CLAMP |
Features |
Single screw beam clamp insulator support with two threaded holes. UL listed. |
- |
Long Description |
Clamp, 2 in Trade Size, Zinc Electro-Plated, Insulated, 1-7/8 in Length, 1-5/16 in Width, 1-3/4 in Height, 0.584 lb |
Malleable iron beam clamp. 300lb static load rating. threaded rod size 3/8"/16. Trade Size 2". |
Product Type |
Clamp |
2" Beam Clamp |
Short Description |
Clamp, 2 in, Zinc Electro-Plate, Malleable Iron |
- |
similar brands |
Fullman |
- |
Special Features |
Tap Size (UNC) 3/8 - 16 |
Malleable Iron |
|
Color/Finish |
Zinc Electro-Plated |
- |
Insulated/Non-Insulated |
Insulated |
- |
media |
Yes |
- |
package quantity |
1 CT;50 Pk |
- |
Rod Size |
3/8-16 |
- |
Standards Met |
UL File No: E161206;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed |
- |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
953 |
MBC27 |
sub brand |
Fullman |
- |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
Insulator Support Beam Clamps |
- |
|
|
|
Application |
Single Screw Beam Clamp Insulator Support With Two Threaded Holes |
Beam Clamp |
standard |
cULus |