Nacogdoches |
137 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
953 |
502 |
Manufacturer Number |
953 |
502 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162905 - Beam clamps
|
31162905 - Beam clamps
|
UPC/EAN/GTIN |
00781747009531 |
00785991509588 |
Weight per package |
0.584 (lbs/each) |
0.835 (lbs/each) |
Description |
953 3/8" Malleable Beam Clamp
Clamp, 2 In Trade Size, Zinc Electro-Plated, Insulated, 1-7/8 In Length, 1-5/16 In Width, 1-3/4 In Height, 0.584 LB
|
502 3/8 BM Clamp 1"FLNG
Beam Clamp, Malleable Iron Material, Electro-Plated, 2 In Length, 2-1/32 In Width, 3/8 In Size, Threaded Connection, 3/8 In - 16 Connection Size, 750 LB Capacity, 83.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.57 (Each) |
$15.77 (Each) |
Carton/Reel |
$478.50 (50 Each) |
$394.16 (25 Each) |
Standard Packaging/Reel |
$478.50 (50 Each) |
$394.16 (25 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
|
Finish |
Zinc Electroplated |
Electro-Plated |
|
Height |
1-3/4 in |
- |
Length |
1-7/8 in |
2 in |
Size |
2 |
3/8 in |
Width |
1-5/16 in |
2-1/32 in |
|
Description |
3/8" MALLEABLE BEAM CLAMP |
3/8 BM CLAMP 1"FLNG |
extra long description |
BPT 953 2" BEAM CLAMP |
ABB 502 BEAM CLP LEN2 W2 OPNG 1IN/3 |
Features |
Single screw beam clamp insulator support with two threaded holes. UL listed. |
3/4 Inch, Straight, Iron Type A Liquidtight Connector With Insulated Throat and Sealing Ring With Iron Retainer |
Long Description |
Clamp, 2 in Trade Size, Zinc Electro-Plated, Insulated, 1-7/8 in Length, 1-5/16 in Width, 1-3/4 in Height, 0.584 lb |
Beam Clamp, Malleable Iron Material, Electro-Plated, 2 in Length, 2-1/32 in Width, 3/8 in Size, Threaded Connection, 3/8 in - 16 Connection Size, 750 lb Capacity, 83.5 lb/100 |
Product Type |
Clamp |
Clamp |
Short Description |
Clamp, 2 in, Zinc Electro-Plate, Malleable Iron |
Clamp, Malleable Iron, Electro-Plated, 3/8 in |
similar brands |
Fullman |
- |
Special Features |
Tap Size (UNC) 3/8 - 16 |
Supports Threaded Rod;Threaded Brindle Rings and Electrical Boxes |
|
Color/Finish |
Zinc Electro-Plated |
- |
connection size |
- |
3/8 in - 16 |
Connection Type |
- |
Threaded |
for use with |
- |
Cable Tray |
Insulated/Non-Insulated |
Insulated |
- |
media |
Yes |
- |
package quantity |
1 CT;50 Pk |
25 CT |
Rod Size |
3/8-16 |
- |
Standards Met |
UL File No: E161206;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed |
- |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
953 |
502 |
sub brand |
Fullman |
Steel City(R) |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Insulator Support Beam Clamps |
Clamp, Beam |
|
|
Weight |
0.584 lb |
83.5 lb/100 |
|
Application |
Single Screw Beam Clamp Insulator Support With Two Threaded Holes |
Hanging Rod |
Capacity |
- |
750 lb |
standard |
cULus |
CSA 63683 |