Item Comparison: 952140609, 1802SCMRBG

Item

952140609 - 18/2 Oa Foil SHLD 1000' - Cables & Cords

952140609
18/2 Oa Foil SHLD 1000'

$0.19326 Foot

$193.26 (1000 Feet)

QTY:
Feet
Add
1802SCMRBG - 18AWG 2C STR SHLD CMR Gy 1000' Box - Commodity Cables, Inc.

1802SCMRBG
18AWG 2C STR SHLD CMR Gy 1000' Box

$0.23185 Each

$231.85 (1000 Each)

QTY:
Each
Add
Nacogdoches 24,000 0
All Stores 277,930 23,000
Vendor Cables & Cords Commodity Cables, Inc.
Catalog Number 952140609 1802SCMRBG
Manufacturer Number 57573102 N/A
Category Enhanced Commodity Codes - Wire Unassigned
Classification Electronic Cable N/A
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886882951 79156100006
Weight per package 0.02 (lbs/ft) 0.02 (lbs/each)
Description 952140609 18/2 Oa Foil SHLD 1000'
Multi-Conductor Cable, Stranded, 18 Strands, 300 V, 1000 FT Overall Length, 0.163 In Outside Diameter, 7/0.0152 MM Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black and Red, +60 °C Operating Temperature, 0.02 LB/MFT
1802SCMRBG 18AWG 2C STR SHLD CMR Gy 1000' Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.19 (Foot) $0.23 (Each)
Carton/Reel $193.26 (1000 Feet) $231.85 (1000 Each)
Standard Packaging/Reel $193.26 (1000 Feet) $231.85 (1000 Each)
amperage rating CL3 -
Conductor Size 18 -
Number of Conductors 2 -
Voltage Rating 300 V -
Color Black;Red -
Conductor Material Copper -
Finish BULK -
Insulation Material PVC -
Jacket Material PVC -
Overall Length 1000 ft -
Construction CABLE -
Description 18/2 OA FOIL SHLD 1000' 18AWG 2C STR SHLD CMR GY 1000' BOX
extra long description SWC R40013-1A 18 AWG 2/C STRANDED S -
Long Description Multi-Conductor Cable, Stranded, 18 Strands, 300 V, 1000 ft Overall Length, 0.163 in Outside Diameter, 7/0.0152 mm Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black and Red, +60 °C Operating Temperature, 0.02 lb/mft -
Product Type multi-Conductor Cable -
Short Description Multi-Conductor Cable, 18 Strands, 300 V, 7/0.0152 mm -
Special Features CL3R -
core SHIELDED -
Core Strands 7/0.0152 mm -
Maximum Operating Temperature +60 °C -
Number of Strands 18 -
outside diameter 0.163 in -
Resistance 6.92 -
Solid/Strand Stranded -
Standards Met UL Listed;cUL Listed -
strands 7 -
Made in USA yes -
Brand Cables & Cords -
Manufacturers Part Number 952140609 -
Category Description ELECTRONIC CABLE Fuses & Fuse Accessories
Type CMR -
Package Type Carton -
Weight 0.02 lb/mft -
Application Communication;Intercom/P.A. System;Nurse Call;Power Limited Circuit;Remote Control;Security System;Signalling;Sound/Audio -
standard UL 444 -
Temperature Rating 60 -
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat