Nacogdoches |
2 |
1 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
935RB |
935R |
Manufacturer Number |
935RB |
935R |
Category |
Tool Kits -
Miscellaneous Hand Tools
|
Tool Kits -
Miscellaneous Hand Tools
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111802 - Levels
|
27111802 - Levels
|
UPC/EAN/GTIN |
00092644935022 |
00092644935015 |
Weight per package |
0.463 (lbs/each) |
0.531 (lbs/each) |
Description |
935RB Torpedo Billet Level, Rare-Earth Magnet
Torpedo Billet Level, Aluminum, 4 Vials, 8 In Overall Length, 1.476 In Overall Width, 0.75 In Overall Depth, 0.45 LB
|
935R Aluminum Torpedo Level Rare-Earth Magnet, 9"
Aluminum Torpedo Level, 3 Vials, 9 In Overall Length, 1.95 In Overall Width, 0.75 In Overall Depth, 0.55 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.99 (Each) |
$30.58 (Each) |
Carton/Reel |
$32.99 (1 Each) |
$30.58 (1 Each) |
Standard Packaging/Reel |
$197.94 (6 Each) |
$183.48 (6 Each) |
|
Material |
Aluminum |
Aluminum |
|
Depth |
0.75" |
.75" |
Overall Length |
8 in;203 mm |
9 in;229 mm |
|
Description |
TORPEDO BILLET LEVEL, RARE-EARTH MAGNET |
ALUMINUM TORPEDO LEVEL RARE-EARTH MAGNET, 9" |
extra long description |
KLEIN 935RB Torpedo Billet Level, R |
KLEIN 935R Aluminum Torpedo Level R |
Features |
This high precision and accuracy of Klein's Billet Aluminum Torpedo level saves time and rework. Powerful rare earth magnets with patented magnet track secure the level to any metal surface. Four large, easy-to-read vials identify Level, 30, 45 and 90 degrees. The level surface is precision ground and machined flat for increased accuracy. Durable aluminum ensures a long productive life while the high-visability orange makes this level easy to find on conduit or the jobsite. |
This aluminum Torpedo level features powerful rare earth magnets with patented magnet track securing the level to any metal surface. This level has large, easy-to-read vials for measurements at 3 angles:level, 90 and 45 degrees. Top view vial view windows allow for easy reading from a variety of angles. |
Long Description |
Torpedo Billet Level, Aluminum, 4 Vials, 8 in Overall Length, 1.476 in Overall Width, 0.75 in Overall Depth, 0.45 lb |
Aluminum Torpedo Level, 3 Vials, 9 in Overall Length, 1.95 in Overall Width, 0.75 in Overall Depth, 0.55 lb |
Product Type |
Torpedo Billet Level, Re Magnet |
Aluminum Torpedo Level Re Magnet |
Short Description |
Torpedo Billet Level, Aluminum |
Aluminum Torpedo Level, Aluminum |
Special Features |
Patented Magnet Track Secures Level to Surfaces |
Patented Magnet Track Secures the Level to Any Metal Surface |
|
Accuracy |
+/- 0.029° |
+/- 0.029° |
media |
- |
Yes |
Number of Vials |
4 |
3 |
Overall Depth |
0.75 in |
0.75 in |
Overall Height |
0.75" (1.9 cm) |
0.75" (1.9 cm) |
Overall Width |
1.476 in |
1.95 in |
package quantity |
6 CT |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
935RB |
935R |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Torpedo |
Torpedo |
|
Weight |
0.45 lb;204 g |
0.55 lb;249 g |