Item Comparison: 92650, 92660

Item

92650 - RTQ XR RG-6 F Comp Connector, 50/Jar - Ideal

92650
RTQ XR RG-6 F Comp Connector, 50/Jar

$0.9791 Each

$48.96 (50 Each)

QTY:
Each
Add
92660 - Plenum Comp F-Conn - Ideal

92660
Plenum Comp F-Conn

$0.8789 Each

$43.94 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 10,900 100
Vendor Ideal Ideal
Catalog Number 92650 92660
Manufacturer Number 92-650 92660
Category Connecting Devices - Coaxial & Twinaxial Connectors Enhanced Commodity Codes - Tools & Testers
Classification Datacom Wiring Devices and Accessories Wire Nuts
UNSPSC 39121414 - Coaxial connectors 39121414 - Coaxial connectors
UPC/EAN/GTIN 00783250926503 00783250926602
Weight per package 1.18 (lbs/each) 1.1 (lbs/each)
Description 92650 RTQ XR RG-6 F Comp Connector, 50/Jar
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) In, Brass Material, 0.02 LB/Ea
92660 Plenum Comp F-Conn
Ideal, Compression Connector, RTQ, F-Type, Material: Brass, Finish: Nickel Plated, Coaxial Cable Type: RG-6 Plenum
Minimum Order QTY 50 Units 1 Unit
Unit/Foot $0.98 (Each) $0.88 (Each)
Carton/Reel $48.96 (50 Each) $0.88 (1 Each)
Standard Packaging/Reel $48.96 (50 Each) $43.94 (50 Each)
Material Brass Brass
Finish Nickel Plated Nickel Plated
Description RTQ XR RG-6 F COMP CONNECTOR, 50/JAR PLENUM COMP F-CONN
extra long description IDEAL 92-650 XR RTQ F RG-6 COMP CON -
Features The IDEAL RTQ XR series of F connectors offer a single connector solution to cover a range of coax types, including plenum rated versions. A patented compression sleeve design allows Regular (dual), Tri, and Quad shield cables all to be terminated within a single connector. All RTQ connectors have an all brass exterior and an inner O-ring to provide a robust, weather proof connection suitable for just about any application - indoors or outdoors. -
Long Description Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) in, Brass Material, 0.02 lb/EA IDEAL, Compression Connector, RTQ, F-Type, Material: Brass, Finish: Nickel Plated, Coaxial Cable Type: RG-6 Plenum
Product Type Compression Connector RG-6 Plenum Compr F-Conn 50jar
Short Description Compression Connector, Type F, RG-6 Reg/Tri/Quad, 50 JR -
Special Features Fits 60 Pct Reg/Tri/Quad Cable;Nickel-Plated, Brass-Construction for Superior Corrosion Resistance;Approved for Use By Satellite and Cable Tv Companies;Approved for Indoor and Outdoor Use;Use 30-603, 30-793 or 30-633 Compression Tools Features: All Brass Construction, Nickel-Plated For Superior Corrosion Resistance; EZ SPIN Hex Nut For Ease Of Installation (7/16 IN); Easily Installs Onto Plenum Rated RG-6 Coax Cable; Use Standard Compression Tools Including 30-603, 30-793; Coaxial Cable Type: RG-6 Plenum
Cable Type RG-6 Reg/Tri/Quad -
Connection Type Type F -
dimensions 0.260 to 0.305 (Dia) in -
for use with 60% Regular RG 11 Cable;Satellite and Cable TV;30-603 or 30-793 Compression Tool;45-111, 1/4" x 1/4" RG-11 Coax Stripper -
package quantity 50 JR -
Brand Ideal Ideal
Manufacturers Part Number 92-650 92-660
sub brand - RTQ
Category Description Datacom Wiring Devices and Accessories WIRE NUTS
Type F-Type F-Type
minimum qty 50 -
Status - Inactive
Weight 0.02 lb/EA -
Application Termination of an F Type Connection;Compression Style RG6 Termination of an F Type connection , compression style ,RG6 Plenum
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat