Item Comparison: 923S, HW125

Item

923S - 1-1/4" One Hole Emt Strap - Bridgeport

923S
1-1/4" One Hole Emt Strap

$1.2702 Each

$127.02 (100 Each)

QTY:
Each
Add
HW125 - 1-1/4'' One Hole Pipe Strap - LH Dottie

HW125
1-1/4'' One Hole Pipe Strap

$1.2356 Each

$61.78 (50 Each)

QTY:
Each
Add
Nacogdoches 386 0
All Stores 32,909 200
Vendor Bridgeport LH Dottie
Catalog Number 923S HW125
Manufacturer Number 923-S HW125
Category Emt Straps & Clamp Backs - Steel One Hole Emt Straps Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Emt Straps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31162906 - Hose or pipe clamps 31162310 - Mounting straps
UPC/EAN/GTIN 00781747009234 00781002278153
Weight per package 0.085 (lbs/each) 0.108 (lbs/each)
Description 923S 1-1/4" One Hole Emt Strap
One Hole Strap, 1-1/4 In Trade Size, Zinc Electro-Plate, 1.88 In Length, 0.88 In Width, 0.085 LB
HW125 1-1/4'' One Hole Pipe Strap
One Hole Strap, Steel Material, Zinc Plated Finish, Surface Mounting, 13 Ga Thickness, 1-1/4 In. Strap Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.27 (Each) $1.24 (Each)
Carton/Reel $127.02 (100 Each) $61.78 (50 Each)
Standard Packaging/Reel $127.02 (100 Each) $61.78 (50 Each)
Material Steel Steel
Finish Zinc Electroplated Zinc Plated
Length 1.88 in -
Size 1 1/4 -
Thickness - 13
Width 0.88 in -
Description 1-1/4" ONE HOLE EMT STRAP 1-1/4'' ONE HOLE PIPE STRAP
extra long description BPT 923-S 1-1/4" EMT PIPE STRAP STE DOTTIE HW125 1-1/4" One Hole Strap
Features To support rigid conduit and IMC to mounting surface. -
Long Description One Hole Strap, 1-1/4 in Trade Size, Zinc Electro-Plate, 1.88 in Length, 0.88 in Width, 0.085 lb One Hole Strap, Steel material, Zinc Plated Finish, Surface mounting, 13 GA thickness, 1-1/4 in. strap size
Product Type One Hole Strap 1-1/4" One Hole Strap Pipe 13GA.
Short Description One Hole EMT Strap, 1-1/4 in, Zinc Electro-Plate -
Special Features - Features: Zinc Plated Steel (After Fabrication), Inverted Rib for Strength, For E.M.T./Pipe
for use with EMT Conduit -
media Yes -
Number of Holes - 1
package quantity 100 PK -
Standards Met CSA certified -
Made in USA yes -
Brand Bridgeport LH DOTTIE
Manufacturers Part Number 923-S HW125
Category Description EMT STRAPS Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type One Hole EMT Strap One Hole Strap
Trade Size 1-1/4 in -
Weight 0.085 lb -
Application Used to Support EMT to Mounting Surface Cables, Tubing, Pipe or E.M.T
Mounting - Surface Mount
standard CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat