Item Comparison: 921S, CSE751

Item

921S - 3/4" One Hole Emt Strap - Bridgeport

921S
3/4" One Hole Emt Strap

$0.3897 Each

$194.85 (500 Each)

QTY:
Each
Add
CSE751 - 3/4" Emt 1H STRP - Amfico

CSE751
3/4" Emt 1H STRP

$0.1667 Each

$16.67 (100 Each)

QTY:
Each
Add
Nacogdoches 2,397 0
All Stores 433,244 3,916
Vendor Bridgeport Amfico
Catalog Number 921S CSE751
Manufacturer Number 921-S CSE751
Category Emt Straps & Clamp Backs - Steel One Hole Emt Straps Emt Straps & Clamp Backs - Steel One Hole Emt Straps
Classification Emt Straps Emt Straps
UNSPSC 31162906 - Hose or pipe clamps 39121419 - Flex connectors
UPC/EAN/GTIN 00781747009210 00662364540020
Weight per package 0.0362 (lbs/each) 0.04 (lbs/each)
Description 921S 3/4" One Hole Emt Strap
One Hole Strap, 3/4 In Trade Size, Zinc Electro-Plate, 1.25 In Length, 0.63 In Width, 0.0362 LB
CSE751 3/4" Emt 1H STRP
3/4" Steel Straps - Emt - 1 Hole Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.39 (Each) $0.17 (Each)
Carton/Reel $38.97 (100 Each) $16.67 (100 Each)
Standard Packaging/Reel $194.85 (500 Each) $16.67 (100 Each)
Material Steel -
Finish Zinc Electroplated -
Length 1.25 in -
Size 3/4 -
Width 0.63 in -
Description 3/4" ONE HOLE EMT STRAP 3/4" EMT 1H STRP
extra long description BPT 921-S 3/4" EMT PIPE STRAP STEEL AMFICO CSE751 3/4" Stl Straps EMT 1
Features To support rigid conduit and IMC to mounting surface. -
Long Description One Hole Strap, 3/4 in Trade Size, Zinc Electro-Plate, 1.25 in Length, 0.63 in Width, 0.0362 lb 3/4" Steel Straps - EMT - 1 Hole USA
Product Type One Hole Strap 3/4" STL Straps Emt 1 Hole
Short Description One Hole EMT Strap, 3/4 in, Zinc Electro-Plate -
for use with EMT Conduit -
media Yes -
package quantity 500 PK -
Standards Met CSA certified -
Made in USA yes -
Brand Bridgeport Amfico
Manufacturers Part Number 921-S CSE751
Category Description EMT STRAPS EMT STRAPS
Type One Hole EMT Strap -
Trade Size 3/4 in -
Weight 0.0362 lb -
Application Used to Support EMT to Mounting Surface -
standard CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat