Item Comparison: 920S, CSE501

Item

920S - 1/2" One Hole Emt Strap - Bridgeport

920S
1/2" One Hole Emt Strap

$0.2796 Each

$279.60 (1000 Each)

QTY:
Each
Add
CSE501 - 1/2 1 Hole Emt Strap - Amfico

CSE501
1/2 1 Hole Emt Strap

$0.1401 Each

$14.01 (100 Each)

QTY:
Each
Add
Nacogdoches 5,169 0
All Stores 395,737 3,952
Vendor Bridgeport Amfico
Catalog Number 920S CSE501
Manufacturer Number 920-S CSE501
Category Emt Straps & Clamp Backs - Steel One Hole Emt Straps Emt Straps & Clamp Backs - Steel One Hole Emt Straps
Classification Emt Straps Emt Straps
UNSPSC 31162906 - Hose or pipe clamps 39121419 - Flex connectors
UPC/EAN/GTIN 00781747009203 00662364540006
Weight per package 0.0294 (lbs/each) 0.03 (lbs/each)
Description 920S 1/2" One Hole Emt Strap
One Hole Strap, 1/2 In Trade Size, Zinc Electro-Plate, 1.13 In Length, 0.63 In Width, 0.0294 LB
CSE501 1/2 1 Hole Emt Strap
1/2" Steel Straps - Emt - 1 Hole Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.28 (Each) $0.14 (Each)
Carton/Reel $27.96 (100 Each) $14.01 (100 Each)
Standard Packaging/Reel $279.60 (1000 Each) $14.01 (100 Each)
Material Steel -
Finish Zinc Electroplated -
Length 1.13 in -
Size 1/2 -
Width 0.63 in -
Description 1/2" ONE HOLE EMT STRAP 1/2 1 HOLE EMT STRAP
extra long description BPT 920-S 1/2" EMT PIPE STRAP STEEL AMFICO CSE501 1/2" Stl Straps EMT 1
Features To support rigid conduit and IMC to mounting surface. -
Long Description One Hole Strap, 1/2 in Trade Size, Zinc Electro-Plate, 1.13 in Length, 0.63 in Width, 0.0294 lb 1/2" Steel Straps - EMT - 1 Hole USA
Product Type One Hole Strap 1/2" STL Straps Emt 1 Hole
Short Description One Hole EMT Strap, 1/2 in, Zinc Electro-Plate -
for use with EMT Conduit -
media Yes -
package quantity 1000 PK -
Standards Met CSA certified -
Made in USA yes -
Brand Bridgeport Amfico
Manufacturers Part Number 920-S CSE501
Category Description EMT STRAPS EMT STRAPS
Type One Hole EMT Strap -
Trade Size 1/2 in -
Weight 0.0294 lb -
Application Used to Support EMT to Mounting Surface -
standard CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat