Nacogdoches |
0 |
8,000 |
All Stores |
|
|
|
Vendor |
Commodity Cables, Inc. |
Cables & Cords |
Catalog Number |
6QCCSCMRRB |
920080608 |
Manufacturer Number |
N/A |
920080608 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
Coax Cable
|
Coax Cable
|
UNSPSC |
-
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
79156100066 |
00029892313197 |
Weight per package |
0.033 (lbs/each) |
0.022 (lbs/ft) |
Description |
6QCCSCMRRB RG6QUAD BK 1K Reel
|
920080608 RG6 40% Alu Coax Cable
Coaxial Cable, #18 Awg Conductor Size, 1000 FT Overall Length, 0.269 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.03 LB/MFT
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.10 (Each) |
$0.15 (Foot) |
Carton/Reel |
$98.57 (1000 Each) |
$150.38 (1000 Feet) |
Standard Packaging/Reel |
$98.57 (1000 Each) |
$150.38 (1000 Feet) |
|
|
Color |
- |
Black |
Conductor Material |
- |
Copper Clad Steel |
Insulation Material |
- |
Foam Polyethylene |
Jacket Material |
- |
PVC |
|
|
Description |
RG6QUAD BK 1K REEL |
RG6 40% ALU COAX CABLE |
extra long description |
- |
SWC 920080608 RG6 CATV 18 CCS DUAL |
Long Description |
- |
Coaxial Cable, #18 AWG Conductor Size, 1000 ft Overall Length, 0.269 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.03 lb/mft |
Product Type |
- |
Coaxial Cable |
Short Description |
- |
Coaxial Cable, 18 AWG, RG-6 Quad Shielded, Black, 1000' |
|
Maximum Operating Temperature |
- |
+75 °C |
outside diameter |
- |
0.269 in |
Standards Met |
- |
UL Listed;ETL;RoHS Compliant;NEC 725;NEC 820 |
|
|
Brand |
- |
Cables & Cords |
Manufacturers Part Number |
- |
920080608 |
|
Category Description |
COAX CABLE |
COAX CABLE |
|
Package Type |
- |
Carton |
Weight |
- |
0.03 lb/mft |