Nacogdoches |
8,000 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Commodity Cables, Inc. |
Catalog Number |
920080608 |
6CCSCMRRB |
Manufacturer Number |
920080608 |
N/A |
Category |
Enhanced Commodity Codes -
Wire
|
Unassigned
|
Classification |
Coax Cable
|
N/A
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00029892313197 |
79156100051 |
Weight per package |
0.022 (lbs/ft) |
0.03 (lbs/each) |
Description |
920080608 RG6 40% Alu Coax Cable
Coaxial Cable, #18 Awg Conductor Size, 1000 FT Overall Length, 0.269 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.03 LB/MFT
|
6CCSCMRRB RG6 60% Dual Shield
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.15 (Foot) |
$0.08 (Each) |
Carton/Reel |
$150.38 (1000 Feet) |
$80.00 (1000 Each) |
Standard Packaging/Reel |
$150.38 (1000 Feet) |
$80.00 (1000 Each) |
|
|
Color |
Black |
- |
Conductor Material |
Copper Clad Steel |
- |
Insulation Material |
Foam Polyethylene |
- |
Jacket Material |
PVC |
- |
|
|
Description |
RG6 40% ALU COAX CABLE |
RG6 60% DUAL SHIELD |
extra long description |
SWC 920080608 RG6 CATV 18 CCS DUAL |
- |
Long Description |
Coaxial Cable, #18 AWG Conductor Size, 1000 ft Overall Length, 0.269 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.03 lb/mft |
- |
Product Type |
Coaxial Cable |
- |
Short Description |
Coaxial Cable, 18 AWG, RG-6 Quad Shielded, Black, 1000' |
- |
|
Maximum Operating Temperature |
+75 °C |
- |
outside diameter |
0.269 in |
- |
Standards Met |
UL Listed;ETL;RoHS Compliant;NEC 725;NEC 820 |
- |
|
|
Brand |
Cables & Cords |
- |
Manufacturers Part Number |
920080608 |
- |
|
Category Description |
COAX CABLE |
COAX CABLE |
|
Package Type |
Carton |
- |
Weight |
0.03 lb/mft |