Nacogdoches |
0 |
22,000 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
920084608 |
920080608 |
Manufacturer Number |
920084608 |
920080608 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
Coax Cable
|
Coax Cable
|
UNSPSC |
26121606 - Coaxial cable
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00029892310622 |
00029892313197 |
Weight per package |
0.058 (lbs/ft) |
0.022 (lbs/ft) |
Description |
920084608 RG6 Pull Box
Coaxial Cable, #18 Awg Conductor Size, 1000 FT Overall Length, 0.269 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.028 LB/MFT
|
920080608 RG6 40% Alu Coax Cable
Coaxial Cable, #18 Awg Conductor Size, 1000 FT Overall Length, 0.269 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.03 LB/MFT
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.15 (Foot) |
$0.15 (Foot) |
Carton/Reel |
$151.21 (1000 Feet) |
$153.12 (1000 Feet) |
Standard Packaging/Reel |
$3,024.20 (20000 Feet) |
$153.12 (1000 Feet) |
|
Conductor Size |
#18 AWG |
#18 AWG |
Number of Conductors |
1 |
- |
Voltage Rating |
150 |
- |
|
Color |
Black |
Black |
Conductor Material |
Copper Clad Steel |
Copper Clad Steel |
Insulation Material |
Foam Polyethylene |
Foam Polyethylene |
Jacket Material |
PVC |
PVC |
|
Length |
1000 |
- |
Overall Length |
1000 ft |
1000 ft |
|
Construction |
COAX |
- |
Description |
RG6 PULL BOX |
RG6 40% ALU COAX CABLE |
extra long description |
SWC 920084608 RG6CATV 18SOLCCS F/40 |
SWC 920080608 RG6 CATV 18 CCS DUAL |
Long Description |
Coaxial Cable, #18 AWG Conductor Size, 1000 ft Overall Length, 0.269 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.028 lb/mft |
Coaxial Cable, #18 AWG Conductor Size, 1000 ft Overall Length, 0.269 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.03 lb/mft |
Product Type |
Coaxial Cable |
Coaxial Cable |
Short Description |
Coaxial Cable, 18 AWG, RG-6 Quad Shielded, Black, 1000' |
Coaxial Cable, 18 AWG, RG-6 Quad Shielded, Black, 1000' |
Special Features |
CATV |
- |
|
Attenuation |
14.61 |
- |
Capacitance |
17 |
- |
core |
COAX |
- |
Impedance |
75 |
- |
Maximum Operating Temperature |
+75 °C |
+75 °C |
outside diameter |
0.269 in |
0.269 in |
Standards Met |
UL Listed;ETL;RoHS Compliant;NEC 725;NEC 820 |
UL Listed;ETL;RoHS Compliant;NEC 725;NEC 820 |
|
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
920084608 |
920080608 |
|
Category Description |
COAX CABLE |
COAX CABLE |
Type |
CM |
- |
|
Package Type |
Carton |
Carton |
Weight |
0.028 lb/mft |
0.03 lb/mft |
|
Application |
CATV |
CATV |
standard |
UL 444 |