Item Comparison: 918911, 918911

Item

918911 - Coil 180MM Size 3A and 4-5 120V/60HZ or 110V/50HZ - Eaton

918911
Coil 180MM Size 3A and 4-5 120V/60HZ or 110V/50HZ

$719.45 Each

$719.45 (1 Each)

QTY:
Each
Add
918911 - CHC 120V SZ5 Coil - SPC

918911
CHC 120V SZ5 Coil

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 34 0
Vendor Eaton SPC
Catalog Number 918911 918911
Manufacturer Number 9-1891-1 N/A
Category Contactors - Lighting Contactors Unassigned
Classification Renewal Parts N/A
UNSPSC 39121521 - Motor starter controls -
UPC/EAN/GTIN 00786685718729 88163099006
Weight per package 2 (lbs/each) 2 (lbs/each)
Description 918911 Coil 180MM Size 3A and 4-5 120V/60HZ or 110V/50HZ
Motor Control Renewal Parts/Accessories- Coil, 120/110V, 60/50 HZ, Size 3A, 4-5, 180 MM, Red Cast Resin
918911 CHC 120V SZ5 Coil
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $719.45 (Each) $0.00 (Each)
Carton/Reel $719.45 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $719.45 (1 Each) $0.00 (1 Each)
Size Size 3A, 4-5, 180 mm -
Description COIL 180MM SIZE 3A AND 4-5 120V/60HZ OR 110V/50HZ CHC 120V SZ5 COIL
extra long description ETN 9-1891-1 COIL, 180MM, SZ3A AND -
Features Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties. -
Long Description Motor Control Renewal Parts/Accessories- Coil, 120/110V, 60/50 Hz, Size 3A, 4-5, 180 mm, Red cast resin -
Product Type Coil, 180MM, SZ3A and 4-5, 120V/110V -
Coil Voltage 120/110 V -
dimensions 3.1600 IN X 4.1500 IN X 1.4500 IN -
Brand Eaton -
Manufacturers Part Number 9-1891-1 -
Category Description RENEWAL PARTS Fuses & Fuse Accessories
Type Motor control renewal parts/accessories -
Application Unknown - Unknown: Undefined -
standard Not Applicable -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat