Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
9125 |
86125 |
Manufacturer Number |
9125 |
86125 |
Category |
Tool Kits -
Miscellaneous Hand Tools
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111801 - Tape measures
|
27111801 - Tape measures
|
UPC/EAN/GTIN |
00092644692673 |
00092644861253 |
Weight per package |
1.29 (lbs/each) |
1.1 (lbs/each) |
Description |
9125 Tape Measure, 25-Foot Single-Hook
Klein Tools Measuring Tapes Deliver Performance and Durability Expected By Professional Tradespeople. Safeguarded By A Thick and Durable Protective Nylon-Coating, The Tough Blade Stands Out to 13-Foot With A 16-Foot Reach. Able to Endure The Toughest Of Jobsite Conditions, This Tool Also Features A Single Hook, Easy-to-Read Bold Lines, and A Retraction Brake.
|
86125 Tape Measure 25' Single-Hook
Non-Magnetic Tape, Steel (Blade) Material, 25 FT (Tape) Length, 2 In Width, 3.313 In Thickness, 1.1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.52 (Each) |
$21.40 (Each) |
Carton/Reel |
$21.52 (1 Each) |
$21.40 (1 Each) |
Standard Packaging/Reel |
$129.12 (6 Each) |
$128.40 (6 Each) |
|
Material |
Plastic Case with Steel Blade |
Steel (Blade) |
|
Case Color |
Orange/Black |
- |
Case Material |
PC-ABS with TPR Overmolding |
- |
Tape Material |
STEEL |
- |
|
Length |
- |
25 ft (Tape);3.5 in;88.9 mm |
Overall Length |
3.43" (8.7 cm) |
- |
Thickness |
- |
3.313 in;84.2 mm |
Width |
- |
2 in;50.8 mm |
|
Description |
TAPE MEASURE, 25-FOOT SINGLE-HOOK |
TAPE MEASURE 25' SINGLE-HOOK |
extra long description |
KLEIN 9125 25 Foot Non-Magnetic Tap |
- |
Features |
Klein Tools Measuring Tapes deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot with a 16-Foot Reach. Able to endure the toughest of jobsite conditions, this tool also features a single hook, easy-to-read bold lines, and a retraction brake. |
- |
Long Description |
Klein Tools Measuring Tapes deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot with a 16-Foot Reach. Able to endure the toughest of jobsite conditions, this tool also features a single hook, easy-to-read bold lines, and a retraction brake. |
Non-Magnetic Tape, Steel (Blade) Material, 25 ft (Tape) Length, 2 in Width, 3.313 in Thickness, 1.1 lb |
Product Type |
25 Foot Non-Magnetic Tape Measure |
Non-Magnetic Tape |
Short Description |
- |
Non-Mag Tape, Steel Blade |
Special Features |
Easy-to-read Bold Lines Every 1/8-Inch; Tough Blade; 16-Foot Reach; Attachment Channel to Tether Tape Measure |
Uncluttered;Easy to Read Bold Lines Every 1/8" |
|
Belt Clip |
Yes |
- |
graduations |
1/16" |
- |
media |
Yes |
Yes |
Overall Height |
3.43" (8.7 cm) |
- |
Overall Width |
2.35" (6 cm) |
- |
package quantity |
- |
1 ct |
Tape Length |
25' (7.6 m) |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
9125 |
86125 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Closed Case, Double Sided Single Non-Magnetic Hook |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
20.7 oz (588 g) |
1.1 lb;0.5 kg |
|
Application |
Linear Measurment |