Nacogdoches |
608 |
0 |
All Stores |
|
|
|
Vendor |
BRK |
BRK Brands/Ademco/First Alert |
Catalog Number |
9120B |
SMI105AC |
Manufacturer Number |
9120B |
SMI105-AC |
Category |
Fire Detection & Alarm Equipt -
Smoke & Heat Detectors
|
Unassigned
|
Classification |
Smoke Detectors
|
Smoke Detectors
|
UNSPSC |
46191501 - Smoke detectors
|
-
|
UPC/EAN/GTIN |
00029054513014 |
029054022516 |
Weight per package |
0.64 (lbs/each) |
0.6 (lbs/each) |
Description |
9120B 120V Ac/DC W Silence
Ac/DC Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 2.0 In Overall Height, Wall/Ceiling Mount, 7.8 Oz
|
SMI105AC 120V Ac/DC Smoke 10 Yr Life - Ul 217 8TH
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.58 (Each) |
$0.00 (Each) |
Carton/Reel |
$15.58 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$186.96 (12 Each) |
$0.00 (12 Each) |
|
|
Color |
White |
- |
Enclosure Material |
Plastic |
- |
|
|
Description |
120V AC/DC W SILENCE |
120V AC/DC SMOKE 10 YR LIFE - UL 217 8TH |
extra long description |
BRK 9120B 120V Hardwired Smoke Alar |
- |
Features |
The 9120 Series smoke alarms have been designed to install faster, perform better and be even smarter than before. These improvements help reduce nuisance alarms and save you time and money. |
- |
Long Description |
AC/DC Smoke Alarm, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 2.0 in Overall Height, Wall/Ceiling Mount, 7.8 oz |
- |
Product Type |
120V Hardwired Smoke Alarm |
- |
Short Description |
AC/DC Smoke Alarm, 85 dB @ 10 ft, Plastic, White, 10 yr life |
- |
|
alarm type |
Smoke Alarm |
- |
dimensions |
5.6" diameter x 2.0" height |
- |
Maximum Operating Temperature |
+100 °F;+38 °C |
- |
Minimum Operating Temperature |
+40 °F;+4.4 °C |
- |
Mounting Type |
Wall/Ceiling Mount |
- |
Operating Voltage |
120V AC 60Hz w/ 9V Carbon Zinc battery backup |
- |
Output Current |
0.04 Amps (standby/alarm) |
- |
Overall Height |
2.0 in |
- |
package quantity |
12 PK |
- |
Sensor Type |
Ion |
- |
Sound Level |
85 dB @ 10 ft |
- |
Standards Met |
UL 217;NFPA 101 |
- |
Temperature Range |
40 to 100 |
- |
|
|
Brand |
BRK Brands/First Alert |
BRK Brands/Ademco/First Alert |
Manufacturers Part Number |
9120B |
SMI105-AC |
|
Category Description |
SMOKE DETECTORS |
SMOKE DETECTORS |
Type |
SMOKE ALARM |
- |
|
|
Application |
Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings |
- |
environmental conditions |
10 percent to 90 percent relative humidity (RH) |
- |
Mounting |
Electrical junction box, wall or ceiling |
- |
standard |
UL217 |
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
Call nearest store for Item Price
|