Nacogdoches |
722 |
0 |
All Stores |
|
|
|
Vendor |
BRK |
BRK |
Catalog Number |
9120B |
9120LBL |
Manufacturer Number |
9120B |
9120LBL |
Category |
Fire Detection & Alarm Equipt -
Smoke & Heat Detectors
|
Fire Detection & Alarm Equipt -
Smoke & Heat Detectors
|
Classification |
Smoke Detectors
|
Smoke Detectors
|
UNSPSC |
46191501 - Smoke detectors
|
46191501 - Smoke detectors
|
UPC/EAN/GTIN |
00029054513014 |
00029054015365 |
Weight per package |
0.64 (lbs/each) |
0.658 (lbs/each) |
Description |
9120B 120V Ac/DC W Silence
Ac/DC Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 2.0 In Overall Height, Wall/Ceiling Mount, 7.8 Oz
|
9120LBL Smoke Alarm 10YR Life
Ac/DC Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 2.0 In Overall Height, Wall/Ceiling Mount, 7.8 Oz
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.58 (Each) |
$27.19 (Each) |
Carton/Reel |
$15.58 (1 Each) |
$27.19 (1 Each) |
Standard Packaging/Reel |
$186.96 (12 Each) |
$326.28 (12 Each) |
|
|
Color |
White |
White |
Enclosure Material |
Plastic |
Plastic |
|
|
Description |
120V AC/DC W SILENCE |
SMOKE ALARM 10YR LIFE |
extra long description |
BRK 9120B 120V Hardwired Smoke Alar |
BRK 9120LBL 120V AC Smoke Alarm-10Y |
Features |
The 9120 Series smoke alarms have been designed to install faster, perform better and be even smarter than before. These improvements help reduce nuisance alarms and save you time and money. |
120V AC/DC Ionization Smoke Alarm with a 10YR Lithium Battery Back-up. The battery drawer is shipped pre-locked so battery will not be discarded prematurely. Under normal conditions you should not have to replace the battery for the life of the alarm. |
Long Description |
AC/DC Smoke Alarm, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 2.0 in Overall Height, Wall/Ceiling Mount, 7.8 oz |
AC/DC Smoke Alarm, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 2.0 in Overall Height, Wall/Ceiling Mount, 7.8 oz |
Product Type |
120V Hardwired Smoke Alarm |
120V Ac Smoke Alarm-10YR Battery Backup |
Short Description |
AC/DC Smoke Alarm, 85 dB @ 10 ft, Plastic, White, 10 yr life |
AC/DC Smoke Alarm, 85 dB @ 10 ft, Plastic, White, 10 yr life |
|
alarm type |
Smoke Alarm |
Smoke Alarm |
dimensions |
5.6" diameter x 2.0" height |
5.6" diameter x 2.0" height |
Maximum Operating Temperature |
+100 °F;+38 °C |
+100 °F;+38 °C |
media |
- |
Yes |
Minimum Operating Temperature |
+40 °F;+4.4 °C |
+40 °F;+4.4 °C |
Mounting Type |
Wall/Ceiling Mount |
Wall/Ceiling Mount |
Operating Voltage |
120V AC 60Hz w/ 9V Carbon Zinc battery backup |
120V AC 60Hz w/ sealed 10-year lithium battery backup |
Output Current |
0.04 Amps (standby/alarm) |
0.04 Amps |
Overall Height |
2.0 in |
2.0 in |
package quantity |
12 PK |
12 PK |
Sensor Type |
Ion |
Ion |
Sound Level |
85 dB @ 10 ft |
85 dB @ 10 ft |
Standards Met |
UL 217;NFPA 101 |
UL 217;NFPA 101 |
Temperature Range |
40 to 100 |
40 to 100 |
|
|
Brand |
BRK Brands/First Alert |
BRK Brands/First Alert |
Manufacturers Part Number |
9120B |
9120LBL |
|
Category Description |
SMOKE DETECTORS |
SMOKE DETECTORS |
Type |
SMOKE ALARM |
10-Year Smoke Alarm |
|
|
Application |
Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings |
Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings |
environmental conditions |
10 percent to 90 percent relative humidity (RH) |
10 percent to 90 percent relative humidity (RH) |
Mounting |
Electrical junction box, wall or ceiling |
Electrical junction box, wall or ceiling |
standard |
UL217 |
UL217 |