Nacogdoches |
708 |
0 |
All Stores |
|
|
|
Vendor |
BRK |
Kidde |
Catalog Number |
9120B |
21007581 |
Manufacturer Number |
9120B |
I4618 |
Category |
Fire Detection & Alarm Equipt -
Smoke & Heat Detectors
|
Fire Detection & Alarm Equipt -
Smoke & Heat Detectors
|
Classification |
Smoke Detectors
|
Smoke Detectors
|
UNSPSC |
46191501 - Smoke detectors
|
46191505 - Fire alarm systems
|
UPC/EAN/GTIN |
00029054513014 |
00047871075812 |
Weight per package |
0.64 (lbs/each) |
0.5 (lbs/each) |
Description |
9120B 120V Ac/DC W Silence
Ac/DC Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 2.0 In Overall Height, Wall/Ceiling Mount, 7.8 Oz
|
21007581 120V Ac W/9V Backup Front Load
Smoke Alarm, Home Application, White, 5.6 In Diameter, +100°F;+37.8°C Maximum Operating Temperature, +4.4°C;+40°F Minimum Operating Temperature, Universal Bracket Mounting Type, 1.8 In Overall Height, 6 Ca Package Quantity, 85 DB @10 FT Sound Level, Ul Listed, 0.5 LB Weight
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.58 (Each) |
$20.97 (Each) |
Carton/Reel |
$15.58 (1 Each) |
$20.97 (1 Each) |
Standard Packaging/Reel |
$186.96 (12 Each) |
$125.82 (6 Each) |
|
|
Color |
White |
White |
Enclosure Material |
Plastic |
- |
|
|
Description |
120V AC/DC W SILENCE |
120V AC W/9V BACKUP FRONT LOAD |
extra long description |
BRK 9120B 120V Hardwired Smoke Alar |
KID i4618 120V AC/DC Slide load w/9 |
Features |
The 9120 Series smoke alarms have been designed to install faster, perform better and be even smarter than before. These improvements help reduce nuisance alarms and save you time and money. |
The Kidde i4618 is an AC/DC powered, ionization smoke alarm that operates on a 120V power source with 9V battery backup. This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms. The front-loading battery door allows user to change the battery without removing the alarm |
Long Description |
AC/DC Smoke Alarm, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 2.0 in Overall Height, Wall/Ceiling Mount, 7.8 oz |
Smoke Alarm, Home Application, White, 5.6 in Diameter, +100°F;+37.8°C Maximum Operating Temperature, +4.4°C;+40°F Minimum Operating Temperature, Universal Bracket Mounting Type, 1.8 in Overall Height, 6 CA Package Quantity, 85 dB @10 ft Sound Level, UL Listed, 0.5 lb Weight |
Product Type |
120V Hardwired Smoke Alarm |
Smoke Alarm |
Short Description |
AC/DC Smoke Alarm, 85 dB @ 10 ft, Plastic, White, 10 yr life |
Smoke Alarm, 85 dB @10 ft, 5.6 in (D) x 1.8 in |
Special Features |
- |
The Kidde i4618 is an AC/DC powered, ionization smoke alarm; The front-loading battery door allows user to change the battery without removing the alarm from the mounting bracket making battery replacement easy and convenient; Front battery pull tab allows battery activation without removing alarm from mounting bracket; Large mounting base makes mounting easier, protects surface paint from dirt and covers imperfections; Pre-stripped wiring harness with easy off cap does not require stripper tool, tinned st |
|
alarm type |
Smoke Alarm |
- |
dimensions |
5.6" diameter x 2.0" height |
5.6 IN Diameter X 1.8 IN Depth |
display |
- |
LED |
included |
- |
9 V Battery |
Maximum Operating Temperature |
+100 °F;+38 °C |
+100°F;+37.8°C |
media |
- |
Yes |
Minimum Operating Temperature |
+40 °F;+4.4 °C |
+40°F;+4.4°C |
Mounting Type |
Wall/Ceiling Mount |
Universal Bracket |
Operating Current |
- |
80 W |
Operating Frequency |
- |
60 W |
Operating Voltage |
120V AC 60Hz w/ 9V Carbon Zinc battery backup |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Output Current |
0.04 Amps (standby/alarm) |
- |
Overall Height |
2.0 in |
1.8 in |
package quantity |
12 PK |
6 CA |
Sensor Type |
Ion |
- |
Sound Level |
85 dB @ 10 ft |
85 dB @10 ft |
Standards Met |
UL 217;NFPA 101 |
Ul Listed |
Temperature Range |
40 to 100 |
- |
|
|
Brand |
BRK Brands/First Alert |
Kidde Safety |
Manufacturers Part Number |
9120B |
21007581 |
sub brand |
- |
Firex |
|
Category Description |
SMOKE DETECTORS |
SMOKE DETECTORS |
Type |
SMOKE ALARM |
Wire-In Smoke Alarm With Battery Backup |
|
|
Application |
Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings |
Home |
environmental conditions |
10 percent to 90 percent relative humidity (RH) |
Up To 85 PCT Relative Humidity (RH) |
Mounting |
Electrical junction box, wall or ceiling |
Single Gang Electrical Box, Up To 4 IN Octagon Box |
Operating Temperature |
- |
40 - 100 DEG F |
standard |
UL217 |
UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Authority (FHA), Housing And Urban Development (HUD) |