Item Comparison: 907S, CSER2501

Item

907S - 2-1/2" One Hole Rigid/Emt Strap - Bridgeport

907S
2-1/2" One Hole Rigid/Emt Strap

$6.1823 Each

$154.56 (25 Each)

QTY:
Each
Add
CSER2501 - 2-1/2"""" STL Straps Emt & Rig 1 Hole - Amfico

CSER2501
2-1/2"""" STL Straps Emt & Rig 1 Hole

$5.97 Each

$119.40 (20 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,620 55
Vendor Bridgeport Amfico
Catalog Number 907S CSER2501
Manufacturer Number 907-S CSER2501
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Straps & Clampbacks Emt Straps
UNSPSC 39121705 - Cable clamp and staple 39121419 - Flex connectors
UPC/EAN/GTIN 00781747029072 00662364540488
Weight per package 0.408 (lbs/each) 0.42 (lbs/each)
Description 907S 2-1/2" One Hole Rigid/Emt Strap
Pipe Strap, 2-1/2 In Trade Size, Zinc Electro-Plated, 3-3/8 In Length, 1-1/4 In Width, 0.408 LB/Ea
CSER2501 2-1/2"""" STL Straps Emt & Rig 1 Hole
2-1/2" Steel Straps - Emt & Rigid - 1 Hole Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.18 (Each) $5.97 (Each)
Carton/Reel $154.56 (25 Each) $5.97 (1 Each)
Standard Packaging/Reel $154.56 (25 Each) $119.40 (20 Each)
Material Steel -
Length 3-3/8 in -
Width 1-1/4 in -
Description 2-1/2" ONE HOLE RIGID/EMT STRAP 2-1/2"""" STL STRAPS EMT & RIG 1 HOLE
extra long description BPT 907-S 2 1/2" PIPE STRAP AMFICO CSER2501 2-1/2" Stl Straps E
Features To support rigid conduit and IMC to mounting surface. -
Long Description Pipe Strap, 2-1/2 in Trade Size, Zinc Electro-Plated, 3-3/8 in Length, 1-1/4 in Width, 0.408 lb/EA 2-1/2" Steel Straps - EMT & Rigid - 1 Hole USA
Product Type Pipe Strap 2-1/2" STL Straps Emt & Rig 1 Hole
Short Description Pipe Strap, 2-1/2 in, Zinc Electro-Plate, 1 Hole -
Special Features One Hole Strap -
Color/Finish Zinc Electro-Plated -
for use with Rigid and IMC Conduit -
media Yes -
package quantity 25 PK -
Standards Met NEMA Standard:FB-1;UL Standard: UL-514B;UL File No: UL-2239;File No. E161206: 904-S to 908-S & 910-S;RoHS Compliant;Reach Compliance -
Made in USA yes -
Brand Bridgeport American Fittings Corp
Manufacturers Part Number 907-S CSER2501
Category Description RIGID STRAPS & CLAMPBACKS EMT STRAPS
Type One Hole Pipe Strap -
Trade Size 2-1/2 IN -
Weight 0.408 lb/EA -
Application To Support Rigid Conduit and IMC to Mounting Surface -
standard UL, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat