Item Comparison: 904S, CSR1251

Item

904S - 1-1/4" One Hole Rigid Strap - Bridgeport

904S
1-1/4" One Hole Rigid Strap

$1.6245 Each

$162.45 (100 Each)

QTY:
Each
Add
CSR1251 - 1-1/4"""" STL Straps Rig 1 Hole - Amfico

CSR1251
1-1/4"""" STL Straps Rig 1 Hole

$1.44 Each

$36.00 (25 Each)

QTY:
Each
Add
Nacogdoches 329 0
All Stores 14,409 410
Vendor Bridgeport Amfico
Catalog Number 904S CSR1251
Manufacturer Number 904-S CSR1251
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Straps & Clampbacks Rigid Straps & Clampbacks
UNSPSC 39121705 - Cable clamp and staple 39121419 - Flex connectors
UPC/EAN/GTIN 00781747029041 00662364540303
Weight per package 0.137 (lbs/each) 0.11 (lbs/each)
Description 904S 1-1/4" One Hole Rigid Strap
Pipe Strap, 1-1/4 In Trade Size, Zinc Electro-Plated, 2-7/16 In Length, 1-1/4 In Width, 0.137 LB/Ea
CSR1251 1-1/4"""" STL Straps Rig 1 Hole
1-1/4" Steel Straps - Rigid - 1 Hole Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.62 (Each) $1.44 (Each)
Carton/Reel $40.61 (25 Each) $1.44 (1 Each)
Standard Packaging/Reel $162.45 (100 Each) $36.00 (25 Each)
Material Steel -
Length 2-7/16 in -
Width 1-1/4 in -
Description 1-1/4" ONE HOLE RIGID STRAP 1-1/4"""" STL STRAPS RIG 1 HOLE
extra long description BPT 904-S 1 1/4" RIGID PIPE STRAP AMFICO CSR1251 1-1/4" Stl Straps R
Features To support rigid conduit and IMC to mounting surface. -
Long Description Pipe Strap, 1-1/4 in Trade Size, Zinc Electro-Plated, 2-7/16 in Length, 1-1/4 in Width, 0.137 lb/EA 1-1/4" Steel Straps - Rigid - 1 Hole USA
Product Type Pipe Strap 1-1/4" STL Straps Rig 1 Hole
Short Description Pipe Strap, 1-1/4 in, Zinc Electro-Plate, 1 Hole -
Special Features One Hole Strap -
Color/Finish Zinc Electro-Plated -
for use with Rigid and IMC Conduit -
media Yes -
package quantity 100 PK -
Standards Met NEMA Standard:FB-1;UL Standard: UL-514B;UL File No: UL-2239;File No. E161206: 904-S to 908-S & 910-S;RoHS Compliant;Reach Compliance -
Made in USA yes -
Brand Bridgeport American Fittings Corp
Manufacturers Part Number 904-S CSR1251
Category Description RIGID STRAPS & CLAMPBACKS RIGID STRAPS & CLAMPBACKS
Type One Hole Pipe Strap -
Trade Size 1-1/4 in -
Weight 0.137 lb/EA -
Application To Support Rigid Conduit and IMC to Mounting Surface -
standard UL, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat