Item Comparison: 903S, CSR1001

Item

903S - 1" One Hole Rigid Strap - Bridgeport

903S
1" One Hole Rigid Strap

$0.728 Each

$145.60 (200 Each)

QTY:
Each
Add
CSR1001 - 1"""" STL Straps Rig 1"""" Hole - Amfico

CSR1001
1"""" STL Straps Rig 1"""" Hole

$0.78 Each

$39.00 (50 Each)

QTY:
Each
Add
Nacogdoches 615 0
All Stores 43,765 1,382
Vendor Bridgeport Amfico
Catalog Number 903S CSR1001
Manufacturer Number 903-S CSR1001
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Straps & Clampbacks Rigid Straps & Clampbacks
UNSPSC 39121705 - Cable clamp and staple 39121419 - Flex connectors
UPC/EAN/GTIN 00781747029034 00662364540280
Weight per package 0.0795 (lbs/each) 0.08 (lbs/each)
Description 903S 1" One Hole Rigid Strap
Pipe Strap, 1 In Trade Size, Zinc Electro-Plated, 1-7/8 In Length, 7/8 In Width, 0.0795 LB/Ea
CSR1001 1"""" STL Straps Rig 1"""" Hole
1" Steel Straps - Rigid - 1 Hole Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.73 (Each) $0.78 (Each)
Carton/Reel $36.40 (50 Each) $0.78 (1 Each)
Standard Packaging/Reel $145.60 (200 Each) $39.00 (50 Each)
Material Steel -
Length 1-7/8 in -
Width 7/8 in -
Description 1" ONE HOLE RIGID STRAP 1"""" STL STRAPS RIG 1"""" HOLE
extra long description BPT 903-S 1" RIGID PIPE STRAP AMFICO CSR1001 1" Stl Straps Rig 1
Features To support rigid conduit and IMC to mounting surface. -
Long Description Pipe Strap, 1 in Trade Size, Zinc Electro-Plated, 1-7/8 in Length, 7/8 in Width, 0.0795 lb/EA 1" Steel Straps - Rigid - 1 Hole USA
Product Type Pipe Strap 1" STL Straps Rig 1" Hole
Short Description Pipe Strap, 1 in, Zinc Electro-Plate, 1 Hole -
Special Features One Hole Strap -
Color/Finish Zinc Electro-Plated -
for use with Rigid and IMC Conduit -
media Yes -
package quantity 200 PK -
Standards Met CSA File No: LR39354;UL File No: UL-2239;File No. E161206: 904-S to 908-S & 910-S;RoHS Compliant;Reach Compliance -
Made in USA yes -
Brand Bridgeport American Fittings Corp
Manufacturers Part Number 903-S CSR1001
Category Description RIGID STRAPS & CLAMPBACKS RIGID STRAPS & CLAMPBACKS
Type One Hole Pipe Strap -
Trade Size 1 in -
Weight 0.0795 lb/EA -
Application To Support Rigid Conduit and IMC to Mounting Surface -
standard CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat